Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTSMAN A37707-021 Motor Kit | CU2KBU

SCOTSMAN A37707-021 Motor Kit

Item: CU2KBU Model: A37707-021Cross Ref: 28ZT46
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,242.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Kit
For Use WithAF1D, AF300, AF325, AF430, AFE325, AFE400, AFE424, ETF400A/W, FD4D, FD5C, FDE470, FDE474, MCD200, MDT3, MDT4, MF400, MF400A, MF400B, MFE400
For Use With Grainger Item Number36N915, 36N916
Compatible With Grainger Part Number36N915, 36N916
Compatible With Manufacturer Model NumberAFE400
Product TypeMotor Kit

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
SCOTSMAN A38464-001 Motor Kit | CU2KBV A38464-001A38464-001€402.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTSMAN A37707-021 Motor Kit
€1,242.97 /unit