Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTCH-BRITE SPP12X18 Stripping Pad, Brown, 12 Inch x 18 Inch Floor Pad Size, 175 to 600 rpm, Non-Woven, 10 PK | CU2HUN

SCOTCH-BRITE 7000126977 SPP12X18 Stripping Pad, Brown, 12 Inch x 18 Inch Floor Pad Size, 175 to 600 rpm, Non-Woven, 10 PK

Item: CU2HUN Model: 7000126977Cross Ref: 32V434 / SPP12X18
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€186.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStripping Pad
ColorBrown , Maroon
Floor ApplicationStripping
Floor Pad Size12" x 18"
For Use WithRotary Or Automatic Floor Machine
MaterialNon Woven
ShapeRectangular
Speed175-600 RPM
ApplicationScrubbing
Display Qty10
FeaturesAggressively Scrubs Finishes In Preparation For Recoating, Helps Enhance Safety And Productivity: No Slippery Residue From Stripper, No Chemical Contamination On Skin, Clothes And Shoes, No Cleanup On Baseboards Or Nearby Floors, Requires Only Neutral Cleaner Or Water To Effectively Remove Floor Finish, Preparing The Floor For Finish Application, Use With Rotary Or Automatic Floor Machines
Fits Machine Size18"
Maximum Speed600 RPM
Minimum Speed175 RPM
Overall Length18"
Overall Width12"
Product TypeStripping Pad
StandardsGREEN SEAL CERTIFIED
Thickness5/16"

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCA

Product Variants

ProductModelColorFloor Pad SizeShapeMaterialCenter Hole Dia.SpeedFloor ApplicationPkg. Qty.Price
SCOTCH-BRITE SPP14X32 Stripping Pad, Brown, 14 Inch x 32 Inch Floor Pad Size, 175 to 600 rpm, Non-Woven, 10 PK | CU2HUV 7000127077Maroon14" x 32"RectangularNon Woven-175-600 RPMStripping10€373.89
SCOTCH-BRITE SPP14X28 Stripping Pad, Brown, 14 Inch x 28 Inch Floor Pad Size, 175 to 600 rpm, Non-Woven, 10 PK | CU2HVD 7000127076Maroon14" x 28"RectangularNon Woven-175-600 RPMStripping10€366.23
SCOTCH-BRITE SPP14X20 Stripping Pad, Brown, 14 Inch x 20 Inch Floor Pad Size, 175 to 600 rpm, Non-Woven, 10 PK | CU2HVF 7000052694Maroon14" x 20"RectangularNon Woven-175-600 RPMStripping10€305.59
SCOTCH-BRITE SPP12 Surface Preparation Pad, Brown, 12 Inch Floor Pad Size, 175 To 600 Rpm, Non-Woven, 10 PK | CU2JCU 7000047551Maroon12"RoundNon Woven3 3/4"175-600 RPMStripping10€127.06
SCOTCH-BRITE SPP14 Surface Preparation Pad, Brown, 14 Inch Floor Pad Size, 175 To 600 Rpm, Non-Woven, 10 PK | CU2JCV 7000052622Maroon14"RoundNon Woven3 3/4"175-600 RPMStripping10€137.94
SCOTCH-BRITE SPPP12 Stripping Pad, Brown, 12 Inch Floor Pad Size, 175 to 600 rpm, Non-Woven Nylon Fiber, 5 PK | CU2HUL 7100151278Brown12"RoundNon Woven Nylon Fiber3 1/4"175-600 RPMStripping5€76.36
SCOTCH-BRITE SPPP12X18 Stripping Pad, Brown, 12 Inch x 18 Inch Floor Pad Size, 175 to 600 rpm, 5 PK | CU2HUM 7100151292Brown12" x 18"RectangularNon Woven Nylon Fiber-175-600 RPMStripping5€113.17

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH-BRITE 7000126977 SPP12X18 Stripping Pad, Brown, 12 Inch x 18 Inch Floor Pad Size, 175 to 600 rpm, Non-Woven, 10 PK
€186.78 /unit