Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTCH-BRITE 7100138342 Radial Bristle Disc, 3/4 Inch Brush Dia, 120 Abrasive Grit, Ceramic | CU2HPP

SCOTCH-BRITE 7100138342 RB-ZB Radial Bristle Disc, 3/4 Inch Brush Dia, 120 Abrasive Grit, Ceramic

Item: CU2HPP Model: 7100138342Cross Ref: 476Z06 / RB-ZB
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.42 /unit
This product can only be shipped in multiples of 192
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRadial Bristle Disc
Abrasive MaterialCeramic
Brush Dia.3/4"
ColorWhite
Grit120
Max. Rpm1995 RPM
Radial Wheel TypeDisc
Abrasive GradeMedium
Bristle MaterialCeramic
Bristle TypeType A
Brush Diameter3/4"
Brush TypeRadial Bristle Disc
Connection TypeUnthreaded Hole
Face Width1/16"

Shipping Info:

Ship weight (kg) 0.0018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelBrush Dia.GritColorRadial Wheel TypePrice
SCOTCH-BRITE 7000028529 Radial Bristle Disc, 2 Inch Brush Dia, 400 Abrasive Grit, Ceramic | CU2HPK 70000285292"400BlueDisc€4.62
SCOTCH-BRITE 7000046161 Radial Bristle Disc, 3 Inch Brush Dia, 400 Abrasive Grit, Ceramic | CU2HPM 70000461613"1400PeachDisc€6.91
SCOTCH-BRITE 7100007341 Radial Bristle Disc, 3 Inch Brush Dia, 800 Abrasive Grit, Ceramic | CU2HPN 71000073413"800GreenDisc€6.53
SCOTCH-BRITE 7000000764 Radial Bristle Disc, 9/16 Inch Brush Dia, 120 Abrasive Grit, Ceramic | CU2HPW 70000007640.562"120WhiteDisc€2.07
SCOTCH-BRITE 7000046125 Radial Bristle Disc, 9/16 Inch Brush Dia, 400 Abrasive Grit, Ceramic | CU2HPY 70000461250.562"400BlueDisc€2.04
SCOTCH-BRITE 7000046127 Radial Bristle Disc, 9/16 Inch Brush Dia, 800 Abrasive Grit, Ceramic | CU2HPZ 70000461270.562"800GreenDisc€2.17
SCOTCH-BRITE 7000121004 Radial Bristle Disc, 9/16 Inch Brush Dia, 800 Abrasive Grit, Ceramic, Disc, Arbor Hole | CU2HQA 70001210040.562"800PeachDisc€1.99

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH-BRITE 7100138342 RB-ZB Radial Bristle Disc, 3/4 Inch Brush Dia, 120 Abrasive Grit, Ceramic
€2.42 /unit