Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTCH-BRITE 7100126839 Convolute Wheel, 8 Inch Dia X 7/16 Inch W, 3 Inch Arbor, Silicon Carbide, Fine, Hard | CU2GZP

SCOTCH-BRITE 7100126839 XL-WL Convolute Wheel, 8 Inch Dia X 7/16 Inch Width, 3 Inch Arbor, Silicon Carbide, Fine, Hard

Item: CU2GZP Model: 7100126839Cross Ref: 476V78 / XL-WL
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€131.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConvolute Wheel
Abrasive MaterialSilicon Carbide
Abrasive TypeNon Woven
Arbor Hole Size3"
ColorGray
Density RatingHard (8)
Face Width0.438"
GradeFine
Max. Operating Speed4500 RPM
Mfr. SeriesXL-WL Series
Resistance PropertiesLoad
Wheel Dia.8"
Maximum Operating Speed4500 RPM
SeriesXL-WL Series
Wheel Diameter8"

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelArbor Hole SizeWheel Dia.Face WidthDensity RatingAbrasive MaterialGradeMax. Operating SpeedAbrasive TypePrice
SCOTCH-BRITE 7100116793 Convolute Wheel, 10 Inch Dia X 1/2 Inch W, 5 Inch Arbor, Silicon Carbide, Fine, Hard | CU2GPR 71001167935"10"1/2"Hard (8)Silicon CarbideFine3600 RPMNon Woven€177.56
SCOTCH-BRITE 7000000739 Convolute Wheel, 10 Inch Dia X 2 Inch W, 5 Inch Arbor, Silicon Carbide, Fine, Hard, Xl-Wl | CU2GPU 70000007395"10"2"Hard (9)Silicon CarbideFine3600 RPMNon Woven€441.30
SCOTCH-BRITE 7000046067 Convolute Wheel, 12 Inch Dia X 1 Inch W, 5 Inch Arbor, Silicon Carbide, Fine, Hard, Xl-Wl | CU2GQE 70000460675"12"1"Hard (8)Silicon CarbideFine4500 RPMNon Woven€305.14
SCOTCH-BRITE 7010329449 Convolute Wheel, 12 Inch Dia X 1 Inch W, 5 Inch Arbor, Silicon Carbide, Medium, Hard | CU2GQH 70103294495"12"1"Hard (8)Silicon CarbideGrade MED3000 RPMNon Woven€305.14
SCOTCH-BRITE 7100075901 Convolute Wheel, 12 Inch Dia X 1/2 Inch W, 5 Inch Arbor, Silicon Carbide, Fine, Hard | CU2GQR 71000759015"12"1/2"Hard (9)Silicon CarbideFine3000 RPMNon Woven€198.95
SCOTCH-BRITE 7000046066 Convolute Wheel, 12 Inch Dia X 1/2 Inch W, 5 Inch Arbor, Silicon Carbide, Fine, Hard | CU2GQT 70000460665"12"1/2"Hard (8)Silicon CarbideFine3000 RPMNon Woven€198.95
SCOTCH-BRITE 7010364945 Convolute Wheel, 12 Inch Dia X 1/2 Inch W, 5 Inch Arbor, Silicon Carbide, Medium, Hard | CU2GQU 70103649455"12"1/2"Hard (8)Silicon CarbideGrade MED3000 RPMNon Woven€198.95

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH-BRITE 7100126839 XL-WL Convolute Wheel, 8 Inch Dia X 7/16 Inch Width, 3 Inch Arbor, Silicon Carbide, Fine, Hard
€131.98 /unit