Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTCH-BRITE 7100050403 Convolute Wheel, 6 Inch Dia X 1/2 Inch W, 1 Inch Arbor, Aluminum Oxide, Fine, Medium | CU2GUV

SCOTCH-BRITE 7100050403 CP-WL Convolute Wheel, 6 Inch Dia X 1/2 Inch Width, 1 Inch Arbor, Aluminum Oxide, Fine, Medium

Item: CU2GUV Model: 7100050403Cross Ref: 476R92 / CP-WL
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€202.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConvolute Wheel
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Arbor Hole Size1"
ColorTan
Density RatingMedium (5)
Face Width1/2"
GradeFine
Max. Operating Speed6000 RPM
Mfr. SeriesCP-WL Series
Resistance PropertiesLoad
Wheel Dia.6"
Maximum Operating Speed6000 RPM
SeriesCP-WL Series
Wheel Diameter6"

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelArbor Hole SizeWheel Dia.Face WidthDensity RatingGradeMax. Operating SpeedAbrasive MaterialAbrasive TypePkg. Qty.Price
SCOTCH-BRITE 7000120549 Convolute Wheel, 12 Inch Dia X 1 Inch W, 5 Inch Arbor, Aluminum Oxide, Coarse, Hard, Hard | CU2GPW 70001205495"12"1"Hard (7)Coarse2550 RPMAluminum OxideNon Woven1€572.25
SCOTCH-BRITE 7010365622 Convolute Wheel, 12 Inch Dia X 1/2 Inch W, 5 Inch Arbor, Aluminum Oxide, Fine, Medium | CU2GQK 70103656225"12"1/2"Medium (5)Fine3000 RPMAluminum OxideNon Woven1€308.66
SCOTCH-BRITE 7010329021 Convolute Wheel, 12 Inch Dia X 1/2 Inch W, 5 Inch Arbor, Aluminum Oxide, Medium, Hard | CU2GQL 70103290215"12"1/2"Hard (7)Grade MED3000 RPMAluminum OxideNon Woven1€354.82
SCOTCH-BRITE 7010364169 Convolute Wheel, 12 Inch Dia X 2 Inch W, 5 Inch Arbor, Aluminum Oxide, Coarse, Hard, Hard | CU2GQV 70103641695"12"2"Hard (7)Coarse3000 RPMAluminum OxideNon Woven1€1,029.00
SCOTCH-BRITE 7000045848 Convolute Wheel, 12 Inch Dia X 2 Inch W, 5 Inch Arbor, Aluminum Oxide, Medium, Hard, Hard | CU2GQY 70000458485"12"2"Hard (7)Grade MED3000 RPMAluminum OxideNon Woven1€954.44
SCOTCH-BRITE 7010328988 Convolute Wheel, 12 Inch Dia X 2 Inch W, 5 Inch Arbor, Aluminum Oxide, Very Fine, Hard | CU2GRC 70103289885"12"2"Hard (7)Very Fine3000 RPMAluminum OxideNon Woven1€954.44
SCOTCH-BRITE 7000120594 Convolute Wheel, 12 Inch Dia X 3 Inch W, 5 Inch Arbor, Aluminum Oxide, Fine, Medium | CU2GRN 70001205945"12"3"Medium (5)Fine3000 RPMAluminum OxideNon Woven1€1,234.87

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH-BRITE 7100050403 CP-WL Convolute Wheel, 6 Inch Dia X 1/2 Inch Width, 1 Inch Arbor, Aluminum Oxide, Fine, Medium
€202.53 /unit