Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTCH-BRITE 7100038906 Unitized Wheel, 3 Inch Dia x 1/4 Inch W, 3/8 Inch Arbor Hole, Silicon Carbide, Fine | CU2JMH

SCOTCH-BRITE 7100038906 XL-UW Unitized Wheel, 3 Inch Dia x 1/4 Inch Width, 3/8 Inch Arbor Hole, Silicon Carbide, Fine

Item: CU2JMH Model: 7100038906Cross Ref: 476W72 / XL-UW
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnitized Wheel
Abrasive MaterialSilicon Carbide
Abrasive TypeNon Woven
ColorGray
Connector Size3/8"
Connector TypeUnthreaded Hole
Density RatingSoft (3)
Face Width1/4"
GradeFine
Max. Operating Speed12100 RPM
Mfr. SeriesXL-UW Series
Resistance PropertiesLoad, Smear
Wheel Dia.3"
Maximum Operating Speed12100 RPM
SeriesXL-UW Series
Wheel Diameter3"

Shipping Info:

Ship weight (kg) 0.0184
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelConnector TypeWheel Dia.Face WidthDensity RatingAbrasive MaterialGradeMax. Operating SpeedResistance PropertiesPrice
SCOTCH-BRITE 7000000691 Unitized Wheel, 1 1/2 Inch Dia x 1/4 Inch W, 1/8 Inch Arbor Hole, Silicon Carbide, Fine | CU2JCX 7000000691Unthreaded Hole1 1/2"1/4"Soft (2)Silicon CarbideFine20100 RPMLoad€6.68
SCOTCH-BRITE 7000120707 Unitized Wheel, 1 1/2 Inch Dia x 1/4 Inch W, 3/16 Inch Arbor Hole, Silicon Carbide, Fine | CU2JCY 7000120707Unthreaded Hole1 1/2"1/4"Soft (2)Silicon CarbideFine20100 RPMLoad€6.78
SCOTCH-BRITE 7000045948 Unitized Wheel, 1 1/2 Inch Dia x 1/8 Inch W, 3/16 Inch Arbor Hole, Aluminum Oxide, Coarse | CU2JDB 7000045948Unthreaded Hole1 1/2"1/8"Hard (8)Aluminum OxideCoarse30100 RPMLoad€8.28
SCOTCH-BRITE 7100063701 Unitized Wheel, 1 1/2 Inch Dia x 1/8 Inch W, 3/16 Inch Arbor Hole, Aluminum Oxide, Medium | CU2JDC 7100063701Unthreaded Hole1 1/2"1/8"Medium/Soft (6)Aluminum OxideGrade MED30100 RPMLoad, Smear€6.82
SCOTCH-BRITE 7010329241 Unitized Wheel, 1 Inch Dia x 1/4 Inch W, 1/16 Inch Arbor Hole, Silicon Carbide, Fine | CU2JDP 7010329241Unthreaded Hole1"1/4"Soft (2)Silicon CarbideFine30100 RPMLoad, Smear€5.52
SCOTCH-BRITE 7000000722 Unitized Wheel, 1 Inch Dia x 1/4 Inch W, 1/8 Inch Arbor Hole, Silicon Carbide, Fine | CU2JDQ 7000000722Unthreaded Hole1"1/4"Soft (2)Silicon CarbideFine30100 RPMLoad€5.35
SCOTCH-BRITE 7000000723 Unitized Wheel, 1 Inch Dia x 1/8 Inch W, 1/8 Inch Arbor Hole, Aluminum Oxide, Coarse | CU2JDR 7000000723Unthreaded Hole1"1/8"Hard (8)Aluminum OxideCoarse35100 RPMLoad€5.98

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH-BRITE 7100038906 XL-UW Unitized Wheel, 3 Inch Dia x 1/4 Inch Width, 3/8 Inch Arbor Hole, Silicon Carbide, Fine
€15.58 /unit