Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTCH-BRITE 7010329300 Sanding Hand Pad, 6 X 9 Inch Size, Silicon Carbide, Ultra Fine, Gray, 6448B, 60 PK | CU2HTM

SCOTCH-BRITE 7010329300 6448 Sanding Hand Pad, 6 Inch x 9 in, Silicon Carbide, Ultra Fine, Gray, 60 PK

Item: CU2HTM Model: 7010329300Cross Ref: 476Y07 / 6448
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€170.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Hand Pad
Abrasive MaterialSilicon Carbide
Abrasive TypeNon Woven
ColorGray
GradeUltra Fine
Pad Length9"
Pad Width6"
Resistance PropertiesLoad
Series6448B Series

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginES

Product Variants

ProductModelPad WidthColorAbrasive MaterialAbrasive TypePad LengthResistance PropertiesPkg. Qty.Price
SCOTCH-BRITE 7000121092 Sanding Hand Pad, 6 X 9 Inch Size, Silicon Carbide, Ultra Fine, Gray, 6448, 60 PK | CU2HTQ 70001210926"GraySilicon CarbideNon Woven9"Load60€186.16

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH-BRITE 7010329300 6448 Sanding Hand Pad, 6 Inch x 9 in, Silicon Carbide, Ultra Fine, Gray, 60 PK
€170.25 /unit