Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTCH-BRITE 7010310033 Hook-and-Loop Surface Conditioning Disc, 6 Inch Dia, Aluminum Oxide, Ultra Fine, 6 Hole | CU2HZY

SCOTCH-BRITE 7010310033 7448 Hook-and-Loop Surface Conditioning Disc, 6 Inch Dia, Aluminum Oxide, Ultra Fine, 6 Hole

Item: CU2HZY Model: 7010310033Cross Ref: 476X74 / 7448
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.41 /unit
This product can only be shipped in multiples of 40
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurface Conditioning Disc
Abrasive GradeUltra Fine
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
ColorBlack
Diameter6"
Mfr. Series7448 Series
Resistance PropertiesLoad
Vacuum Hole PatternSix Hole
GradeUltra Fine
Series7448 Series

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelVacuum Hole PatternDiameterAbrasive MaterialColorAbrasive GradeResistance PropertiesPrice
SCOTCH-BRITE 7010365704 Hook-and-Loop Surface Conditioning Disc, 5 Inch Dia, Aluminum Oxide, Ultra Fine, 5 Hole | CU2HYR 7010365704Five Hole5"Aluminum OxideBlackUltra FineLoad€4.50
SCOTCH-BRITE 7010365703 Hook-and-Loop Surface Conditioning Disc, 5 Inch Dia, Aluminum Oxide, Ultra Fine, 7448 | CU2HYT 7010365703Non Vacuum5"Aluminum OxideBlackUltra FineLoad€4.50
SCOTCH-BRITE 7010300876 Hook-and-Loop Surface Conditioning Disc, 5 Inch Dia, Silicon Carbide, Ultra Fine, 7448 | CU2HZG 7010300876Non Vacuum5"Silicon CarbideGrayUltra FineLoad€3.38
SCOTCH-BRITE 7010329335 Hook-and-Loop Surface Conditioning Disc, 6 Inch Dia, Aluminum Oxide, Ultra Fine, 7448 | CU2HZZ 7010329335Non Vacuum6"Aluminum OxideBlackUltra FineLoad€5.90
SCOTCH-BRITE 7100048717 Hook-and-Loop Surface Conditioning Disc, 6 Inch Dia, Silicon Carbide, Ultra Fine, 7448 | CU2JAP 7100048717Non Vacuum6"Silicon CarbideGrayUltra FineLoad€4.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH-BRITE 7010310033 7448 Hook-and-Loop Surface Conditioning Disc, 6 Inch Dia, Aluminum Oxide, Ultra Fine, 6 Hole
€6.41 /unit