Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTCH-BRITE 7000144604 Replacement Radial Bristle Disc, 6 Inch Brush Dia, 400 Abrasive Grit, Ceramic, 40 PK | CU2GPE

SCOTCH-BRITE 7000144604 Replacement Radial Bristle Disc, 6 Inch Brush Dia., 400 Abrasive Grit, Ceramic, 40 PK

Item: CU2GPE Model: 7000144604Cross Ref: 476Y97
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€696.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRadial Bristle Disc
Abrasive MaterialCeramic
Brush Dia.6"
ColorBlue
Grit400
Max. Rpm6000 RPM
Radial Wheel TypeBrush
Abrasive GradeExtra Fine
Arbor Hole Size1"
Bristle MaterialCeramic
Bristle TypeType C
Brush Diameter6"
Brush TypeReplacement Radial Bristle Brush
Connector TypeUnthreaded Hole
Face Width7/16"

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelBrush Dia.GritColorRadial Wheel TypePkg. Qty.Price
SCOTCH-BRITE 7100138304 Radial Bristle Disc, 7 5/8 Inch Brush Dia, 120 Abrasive Grit, Ceramic, 70 PK | CU2HPQ 71001383047 5/8"120WhiteBrush70€1,101.09
SCOTCH-BRITE 7100138341 Radial Bristle Disc, 7 5/8 Inch Brush Dia, 220 Abrasive Grit, Ceramic, 70 PK | CU2HPR 71001383417 5/8"220RedBrush70€1,118.37
SCOTCH-BRITE 7100138303 Radial Bristle Disc, 7 5/8 Inch Brush Dia, 80 Abrasive Grit, Ceramic, 70 PK | CU2HPT 71001383037 5/8"80YellowBrush70€1,118.37
SCOTCH-BRITE 7100038608 Radial Bristle Disc, 8 Inch Brush Dia, 120 Abrasive Grit, Ceramic | CU2HPU 71000386088"120WhiteBrush1€1,108.18
SCOTCH-BRITE 7100138340 Radial Bristle Disc, 8 Inch Brush Dia, 80 Abrasive Grit, Ceramic | CU2HPV 71001383408"80YellowBrush1€1,084.51

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH-BRITE 7000144604 Replacement Radial Bristle Disc, 6 Inch Brush Dia., 400 Abrasive Grit, Ceramic, 40 PK
€696.20 /unit