Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTCH-BRITE 7000121126 Surface-Conditioning Belt, 1/4 Inch W X 24 Inch L, Aluminum Oxide, Medium, Scrim Backing | CU2GHZ

SCOTCH-BRITE 7000121126 DF-BL Surface-Conditioning Belt, 1/4 Inch Width x 24 Inch Length, Medium, Scrim Backing

Item: CU2GHZ Model: 7000121126Cross Ref: 476V12 / DF-BL
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Backing MaterialSCRIM
Bond TypeResin
ColorMaroon
Flexibility TypeSemi Flexible
GradeMedium
Length24"
Mfr. SeriesDF-BL Series
Resistance PropertiesLoad
Width1/4"
Abrasive GradeMedium
Belt Length24"
Belt Width1/4"
SeriesDF-BL Series

Shipping Info:

Ship weight (kg) 0.0148
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelColorAbrasive TypeAbrasive MaterialBacking MaterialResistance PropertiesBond TypeFlexibility TypePrice
SCOTCH-BRITE 7100033217 Surface-Conditioning Belt, 1/4 Inch W X 18 Inch L, Aluminum Oxide, Fine, Scrim Backing | CU2GHN 7100033217GreenNon WovenAluminum OxideSCRIMLoadResinSemi Flexible€6.31
SCOTCH-BRITE 7010329811 Surface-Conditioning Belt, 1/4 Inch W X 18 Inch L, Aluminum Oxide, Medium, Scrim Backing | CU2GHQ 7010329811MaroonNon WovenAluminum OxideSCRIMLoadResinSemi Flexible€6.31
SCOTCH-BRITE 7000121133 Surface-Conditioning Belt, 1/4 Inch W X 24 Inch L, Aluminum Oxide, Fine, Scrim Backing | CU2GHX 7000121133GreenNon WovenAluminum OxideSCRIMLoadResinSemi Flexible€8.01

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH-BRITE 7000121126 DF-BL Surface-Conditioning Belt, 1/4 Inch Width x 24 Inch Length, Medium, Scrim Backing
€8.43 /unit