Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTCH-BRITE 61500189164 Bristle Disc, 4 1/2 Inch Dia, 3/4 Inch Bristle Length, 5/8 Inch-11 Arbor, Ceramic, 36 Grit | CU2GPC

SCOTCH-BRITE 7100138181 61500189164 Bristle Disc, 4 1/2 Inch Dia, 3/4 Inch Bristle Length, 5/8 Inch-11 Arbor, Ceramic, 36 Grit

Item: CU2GPC Model: 7100138181Cross Ref: 1DAB2 / 61500189164
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBristle Disc
Abrasive GradeExtra Coarse
Abrasive MaterialCeramic
Arbor Hole Size5/8"-11
Bristle AngleStraight
Bristle Length3/4"
ColorBrown
Connector Size5/8"
Connector TypeThreaded Hole
Grit36
Max. Operating Speed12000 RPM
Overall Dia.4 1/2"
Bristle MaterialCeramic
Bristle TypeType S
Brush Diameter4 1/2"
Brush TypeDisc Brush
Compatible Tool TypeRight-Angle Grinder
Maximum Operating Speed12000 RPM
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel
SeriesBD-ZB Series

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAbrasive GradeGritColorMax. Operating SpeedOverall Dia.Price
SCOTCH-BRITE 61500139037 Bristle Disc, 4 1/2 Inch Dia, 3/4 Inch Bristle Length, 7/8 Inch Arbor, Ceramic, 120 Grit | CU2GPD 7100138175Medium120White12000 RPM4 1/2"€59.82

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH-BRITE 7100138181 61500189164 Bristle Disc, 4 1/2 Inch Dia, 3/4 Inch Bristle Length, 5/8 Inch-11 Arbor, Ceramic, 36 Grit
€87.60 /unit