Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTCH-BRITE 18710 Bristle Disc 1 Inch Diameter 5/8 Trim 120g - Pack Of 20 | AE2MRU 4YJZ3

SCOTCH-BRITE 7000000741 Bristle Disc 1 Inch Diameter 5/8 Trim 120g - Pack Of 20

Item: AE2MRU Model: 7000000741Cross Ref: 4YJZ3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€217.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBristle Disc
Abrasive MaterialCeramic Aluminum Oxide
ColorWhite
Diameter1"
Grit120
Max. Rpm30000 RPM
Mounting TypeArbor
Trim Length5/8"
Abrasive GradeMedium
Bristle Length5/8"
Bristle MaterialCeramic
Bristle TypeType S
Brush Diameter1"
Brush TypeDisc Brush
Compatible Tool TypeDrill Press, Straight Grinder
Connector TypeQuick Change
Maximum Operating Speed30000 RPM
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel
Quick-change SystemTR
SeriesRD-ZB Series

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)10.92
Ship length (cm)10.67
Ship width (cm)5.33
HS code6805305000
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH-BRITE 7000000741 Bristle Disc 1 Inch Diameter 5/8 Trim 120g - Pack Of 20
€217.68 /unit