Flat Shipping

Flat Shipping at €24.99 + VAT

SCIENTIFIC LABWARE 790-108 Crucible, Nickel, Chemical Compounds, 100 Ml Capacity | CU2GDP

SCIENTIFIC LABWARE 790-108 Crucible, Nickel, Chemical Compounds, 100 Ml Capacity

Item: CU2GDP Model: 790-108Cross Ref: 52ZK30
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrucible
ApplicationChemical Compounds
Capacity100 mL
ColorSilver
Diameter61.5 mm
FinishPolish
For Use WithGeneral Lab
Height57 mm
MaterialNickel
Max. Temp.800°C
Size100 mL
Capacity - Ml100 ml
Maximum Operating Temperature - Centigrade800°C
Maximum Operating Temperature - Fahrenheit1472°F
Overall Height57 mm
Product TypeCrucible

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorMaterialFinishDiameterMax. Temp.CapacitySizePkg. Qty.Price
SCIENTIFIC LABWARE 790-136 Moisture Free Sample Box, Aluminum | CU2GCQ 790-136SilverAluminumSatin88.9 mm-298 mL298 mL1€18.77
SCIENTIFIC LABWARE 790-132 Cover, Nichrome | CU2GCU 790-132SilverNichromePolish26 mm1000°C--1€23.12
SCIENTIFIC LABWARE 790-114 Cover, Nickel | CU2GCV 790-114SilverNickelPolish46.5 mm800°C--1€29.85
SCIENTIFIC LABWARE 790-118 Cover, Nickel, Crucibles | CU2GCW 790-118SilverNickelPolish109.8 mm800°C--1€105.95
SCIENTIFIC LABWARE 790-112 Cover, Nickel, Crucibles, Silver, 40.5 mm Dia | CU2GCX 790-112SilverNickelPolish40.5 mm800°C--1€18.44
SCIENTIFIC LABWARE 790-113 Cover, Nickel, Crucibles, Silver, 42 mm Dia | CU2GCY 790-113SilverNickelPolish42 mm800°C--1€22.60
SCIENTIFIC LABWARE 790-116 Cover, Nickel, Crucibles, Silver, 61.5 mm Dia | CU2GCZ 790-116SilverNickelPolish61.5 mm800°C--1€38.85

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC LABWARE 790-108 Crucible, Nickel, Chemical Compounds, 100 Ml Capacity
€68.81 /unit