Flat Shipping

Flat Shipping at €24.99 + VAT

SCHUNK 0224422 Hydraulic Chuck, 1-1/4 Inch Shank Dia, 10 mm Hole Dia, 35.50 mm Nose Dia, Coolant Through | CU2FAZ

SCHUNK 0224422 Hydraulic Chuck, 1-1/4 Inch Shank Dia, 10 mm Hole Dia, 35.50 mm Nose Dia, Coolant Through

Item: CU2FAZ Model: 0224422Cross Ref: 45TA97
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€207.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChuck
Coolant FedCoolant Through
FeaturesCoolant Proof Up To 80 Bar
For Use WithHydraulic Holders
Hole Dia.10 mm
Nose Dia.35.5 mm
Overall Length63.5 mm
Projection60.5 mm
Shank Dia.1 1/4"
StyleCoolant Through

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMounting LengthPrice
SCHUNK 0224416 Hydraulic Chuck, 1-1/4 Inch Shank Dia, 1 Inch Hole Dia, 35.50 mm Nose Dia | CU2FAW 0224416-€123.20
SCHUNK 0224408 Hydraulic Chuck, 1-1/4 Inch Shank Dia, 1/2 Inch Hole Dia, 35.50 mm Nose Dia | CU2FAX 0224408-€123.20
SCHUNK 0224404 Hydraulic Chuck, 1-1/4 Inch Shank Dia, 1/4 Inch Hole Dia, 35.50 mm Nose Dia | CU2FAY 0224404-€123.20
SCHUNK 0224411 Hydraulic Chuck, 1-1/4 Inch Shank Dia, 11/16 Inch Hole Dia, 35.50 mm Nose Dia | CU2FBA 0224411-€123.20
SCHUNK 0224423 Hydraulic Chuck, 1-1/4 Inch Shank Dia, 12 mm Hole Dia, 35.50 mm Nose Dia, Coolant Through | CU2FBB 0224423-€196.01
SCHUNK 0224413 Hydraulic Chuck, 1-1/4 Inch Shank Dia, 13/16 Inch Hole Dia, 35.50 mm Nose Dia | CU2FBC 0224413-€123.20
SCHUNK 0224424 Hydraulic Chuck, 1-1/4 Inch Shank Dia, 14 mm Hole Dia, 35.50 mm Nose Dia, Coolant Through | CU2FBD 0224424-€196.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHUNK 0224422 Hydraulic Chuck, 1-1/4 Inch Shank Dia, 10 mm Hole Dia, 35.50 mm Nose Dia, Coolant Through
€207.54 /unit