Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SCHNEIDER ELECTRIC ZBZ33 Blank Legend Plate Rectangular | AG7FNR 6JC89

SCHNEIDER ELECTRIC ZBZ33 Blank Legend Plate Rectangular

Item: AG7FNR Model: ZBZ33Cross Ref: 6JC89
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€4.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlank Legend Plate
Height30 mm
LegendBlank
Legend/background ColorSilver
Main Colour TintGray
MaterialPlastic
Operator Size22 mm
ShapeRectangular
Width50 mm
ColorGray
Compatible With BrandSchneider
Keyway TypeTab
Overall Height50 mm
Overall Width30 mm
Panel Mounting Hole Diameter22 mm
Product TypeLegend Holder

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3
Ship length (cm)15.24
Ship width (cm)5
HS code8538908080

Product Variants

ProductModelLegend/background ColorShapeMaterialHeightLegendPrice
SCHNEIDER ELECTRIC ZBY2101 Legend Plate Rectangular Black Or Red | AG7FME 6JC40 ZBY2101BlackRectangularPlastic30 mmBlank€5.21
SCHNEIDER ELECTRIC ZBY4101 Legend Plate Rectangular White Or Yellow | AG7FNL 6JC72 ZBY4101Black, YellowRectangularPlastic30 mmBlank€6.58
SCHNEIDER ELECTRIC ZBY6101 Legend Plate Rectangular Black Or Red | AG7FNM 6JC76 ZBY6101BlackRectangularPlastic30 mmBlank€6.60
SCHNEIDER ELECTRIC ZBZ32 Blank Legend Plate Rectangular | AG7FNQ 6JC88 ZBZ32BlackRectangularPlastic30 mm-€3.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZBZ33 Blank Legend Plate Rectangular
€4.54 /unit