Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ZBRM22BA0 Wireless Handy Box | CV4JXJ

SCHNEIDER ELECTRIC ZBRM22BA0 Wireless Handy Box

Item: CV4JXJ Model: ZBRM22BA0Cross Ref: 54ZY80
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€402.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox
Accessory TypeWireless Handy Box
ColorGreen
FeaturesHandy Box With 1 Double And 1 Simple Action Button, No Battery Needed, Wireless
For Use WithMobile And Static Applications, ZBRT1, ZBRT2 Wireless Transmitter
Length6.42"
Mast Dia.0.87"
MaterialPlastic
Overall Length6.42"
Power Rating3 mW

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)16.31
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelMaterialColorAccessory TypePower RatingMast Dia.Price
SCHNEIDER ELECTRIC ZBRM22A0 Wireless Handy Box | CV4JXE ZBRM22A0PlasticGreenWireless Handy Box3 mW0.87"€308.43
SCHNEIDER ELECTRIC ZBRM22B0 Wireless Handy Box | CV4JXF ZBRM22B0PlasticGreenWireless Handy Box3 mW0.87"€325.49
SCHNEIDER ELECTRIC ZBRM22AB0 Wireless Handy Box | CV4JXG ZBRM22AB0PlasticGreenWireless Handy Box3 mW0.87"€328.17
SCHNEIDER ELECTRIC ZBRM21B0 Wireless Handy Box | CV4JXH ZBRM21B0PlasticGreenWireless Handy Box3 mW0.87"€252.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZBRM22BA0 Wireless Handy Box
€402.18 /unit