Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ZB5AZ021 Flush Mounting Kit, 22 mm Size, 22 mm Pushbutton and Pilot Light | CU6FKL

SCHNEIDER ELECTRIC ZB5AZ021 Flush Mounting Kit, 22 mm Size, 22 mm Pushbutton and Pilot Light

Item: CU6FKL Model: ZB5AZ021Cross Ref: 55WY23
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Kit
Accessory TypeFlush Mounting Kit
ColorBlack
For Use With22 mm Pushbutton And Pilot Light
MaterialPlastic

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelAccessory TypeColorMaterialFinishPrice
SCHNEIDER ELECTRIC ZB4BZ022 Flush Mounting Kit, 30 mm Size, 22 mm Selector Switch and Illuminated Pushbutton | CU6FKK ZB4BZ022Flush Mounting Kit--Chrome Plated€5.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZB5AZ021 Flush Mounting Kit, 22 mm Size, 22 mm Pushbutton and Pilot Light
€3.45 /unit