Item | Illuminated Push Button |
Action | Momentary |
Basic Material | Plastic |
Cad Overall Depth | 32 mm |
Cad Overall Height | 29 mm |
Cad Overall Width | 29 mm |
Cap/operator Or Lens Colour | Green |
Color | Green |
Head Material | Plastic |
Lamp Module Type | Transformer |
Lamp Module Voltage | Module Not Included |
Lamp Type | Incandescent, Neon or LED |
Lamp Voltage | Dependent On Module Used |
Legend | No Legend |
Mounting Diameter | 22 mm |
Nema Rating | NEMA 13, NEMA 4X |
Shape Of Signaling Unit Head | Round |
Type Of Operator | Extended Button |
Bezel Material | Plastic |
Features | Snap Fit Assembly, Visually Distinct at a Distance, Withstands Harsh Environments |
Head/lens Color | Green |
Ip Rating | IP66 |
Lamp Bulb Type | No Lamp Module Included |
Manufacturer Warranty Length | 18 Months |
Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
Number Of Indicator Lights | 1 |
Number Of Operators | 1 |
Operating Temperature - Maximum | 131°F |
Operating Temperature - Minimum | -40°F |
Operator Illumination | Illuminated |
Operator Material | Plastic |
Overall Depth | 1.26" |
Overall Height | 1.14" |
Overall Width | 1.14" |
Panel Mounting Hole Diameter | 22 mm |
Product Type | Push Button Operators |
Push Button Style | Extended |
Resistance Properties | Dust Resistant, Impact Resistant, Vibration Resistant, Watertight |
Series | XB5 Series |
Standards | BUREAU VERITAS, CLASS II IEC 60536, CSA C22.2 NO.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GB 14048.5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH FREE OF SVHC, ROHS, UL 508 |