Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ZB5AV6 Lamp Module 22mm 250v | AG7FHB 6HW27

SCHNEIDER ELECTRIC ZB5AV6 Lamp Module 22mm 250v

Item: AG7FHB Model: ZB5AV6Cross Ref: 6HW27
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLamp Module Without Bulb
Cad Overall Depth32 mm
Cad Overall Height42 mm
Cad Overall Width30 mm
Fixing Collar MaterialPlastic
Lamp Module TypeFull Voltage
Lamp Module Voltage250V AC
Lamp TypeIncandescent
Lamp Voltage250V AC
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X
Signalling TypeSteady
Terminal ConnectionScrew Clamp
Terminal Connection TypeScrew Clamp
Body MaterialPlastic
Compatible OperatorSelector Switch
Includes BulbNo Bulb Included
Ip RatingNot Rated
Lamp Bulb TypeIncandescent
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNo Enclosure
Overall Depth1.26"
Overall Height1.65"
Overall Width1.18"
Panel Mounting Hole Diameter22 mm
StandardsCSA C22.2 NO.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Voltage Rating250V AC

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.79
Ship length (cm)4.06
Ship width (cm)3.05
HS code9405408000
Country of OriginFR

Product Variants

ProductModelLamp Module TypeLamp Module VoltageTerminal Connection TypeTerminal ConnectionPrice
SCHNEIDER ELECTRIC ZB4BV6 Lamp Module 22mm 250v | AG7FAU 6HP87 ZB4BV6Full Voltage250V ACScrew ClampScrew Clamp€57.52
SCHNEIDER ELECTRIC ZBV6 Lamp Module 22mm 250v | AG7FKR 6HZ43 ZBV6Full Voltage250V ACScrew ClampScrew Clamp€45.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZB5AV6 Lamp Module 22mm 250v
€56.05 /unit