Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ZB5AT2 Non-illuminated Push Button Operator Black | AF7HDY 21AH28

SCHNEIDER ELECTRIC ZB5AT2 Non-illuminated Push Button Operator Black

Item: AF7HDY Model: ZB5AT2Cross Ref: 21AH28
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Operator
Basic MaterialPlastic
Bezel MaterialPlastic
Cad Overall Depth56 mm
Cad Overall Height40 mm
Cad Overall Width40 mm
ColorBlack
Device PresentationBasic Element
Diameter40 mm
Head MaterialPlastic
LegendNo Legend
Mounting Diameter22 mm
Nema RatingNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13
Number Of Operators1
Shape Of Signaling Unit HeadRound

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.05
Ship length (cm)3.05
Ship width (cm)3.05
HS code8538908060
Country of OriginCZ

Product Variants

ProductModelBasic MaterialColorNema RatingBezel MaterialLegendDiameterHead MaterialNumber Of OperatorsPrice
SCHNEIDER ELECTRIC ZB5AT84 Non-illuminated Push Button Operator 22mm Red | AF7HCN 21AG93 ZB5AT84PlasticRedNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13PlasticNo Legend40 mmPlastic1€64.39
SCHNEIDER ELECTRIC 9001KR9G Non-illuminated Push Button Operator Green | AF9GGU 2EN44 9001KR9GMetalGreenNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13Die Cast AluminumNo Legend40 mmPlastic1€194.60
SCHNEIDER ELECTRIC 9001KR9R Non-illuminated Push Button Operator 30mm Red | AF9GGZ 2EN49 9001KR9RMetalRedNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13Die Cast AluminumNo Legend40 mmPlastic1€124.30
SCHNEIDER ELECTRIC 9001SKR9 Non-illuminated Push Button Operator No Button | AF9GKJ 2ER58 9001SKR9PlasticNo CapNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6PlasticNo Legend40 mmPlastic1€178.72
SCHNEIDER ELECTRIC 9001SKR9R Non-illuminated Push Button Operator 30mm Red | AF9GKK 2ER59 9001SKR9RPlasticRedNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6PlasticNo Legend40 mmPlastic1€154.21
SCHNEIDER ELECTRIC 9001SKR9G Non-illuminated Push Button Operator Green | AF9JKX 2NMK8 9001SKR9GPlasticGreenNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6PlasticNo Legend40 mmPlastic1€194.60
SCHNEIDER ELECTRIC 9001KR9B Non-illuminated Push Button Operator Black | AF9KFV 2XVU6 9001KR9BMetalBlackNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13Die Cast AluminumNo Legend40 mmPlastic1€194.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZB5AT2 Non-illuminated Push Button Operator Black
€57.43 /unit