Item | Head |
Action Type | Maintained Push / Turn To Release |
Basic Material | Plastic |
Color | Red |
Head Material | Plastic |
Ip Rating | IP66, IP67, IP69, IP69K |
Lamp Module Type | Module Not Included |
Lamp Module Voltage | Module Not Included |
Lamp Voltage | Dependant On Module Used |
Legend | No Legend |
Legend/background Color | No Legend |
Replacement Lamps | Module Not Included |
Type Of Operator | Square Push Button |
Action | Maintained |
Bezel Material | Plastic |
Features | Spring Return Mechanism, Unmarked |
Head/lens Color | Red |
Lamp Bulb Type | LED |
Lamp Voltage - Maximum | 230V AC |
Maintained Action Release | Twist |
Manufacturer Warranty Length | 18 Months |
Mushroom Head Diameter | 60 mm |
Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
Number Of Indicator Lights | 0 |
Number Of Operators | 1 |
Operating Temperature - Maximum | 158°F |
Operating Temperature - Minimum | -40°F |
Operator Illumination | Illuminated |
Operator Material | Plastic |
Overall Depth | 1.57" |
Overall Height | 2 9/25" |
Overall Width | 2 9/25" |
Panel Mounting Hole Diameter | 22 mm |
Product Type | Emergency Stop Push Buttons |
Push Button Style | Mushroom Head |
Resistance Properties | Dust Resistant, Impact Resistant, Vibration Resistant, Watertight |
Series | XB5 Series |
Standards | CSA, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, ISO 20653, ISO 21702, ISO 22196:2011, REACH FREE OF SVHC, ROHS, TYPE 12 UL 50E, TYPE 13 UL 50E, TYPE 4 UL 50E, TYPE 4X UL 50E, UL 508 |