Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ZB5AS72 Non-illuminated Push Button Operator Yellow | AF7HCY 21AH03

SCHNEIDER ELECTRIC ZB5AS72 Non-illuminated Push Button Operator Yellow

Item: AF7HCY Model: ZB5AS72Cross Ref: 21AH03
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€175.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Operator
Action TypeKey Release
Basic MaterialPlastic
Bezel MaterialPlastic
ColorBlack
Diameter30 mm
Head MaterialPlastic
IncludesRonis 455 Key
LegendNo Legend
Nema RatingNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13
Number Of Operators1
ActionMaintained
Head/lens ColorBlack
Maintained Action ReleaseKey
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Operator IlluminationNon Illuminated
Operator MaterialPlastic
Overall Depth3.11"
Overall Height1.18"
Overall Width1.18"
Panel Mounting Hole Diameter22 mm
Product TypePush Button Operators
Push Button StyleMushroom Head
StandardsBUREAU VERITAS, CLASS II IEC 60536, CSA C22.2 NO.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH FREE OF SVHC, ROHS, UL 508

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)8.89
Ship length (cm)5.33
Ship width (cm)4.32
HS code8538908060
Country of OriginCZ

Product Variants

ProductModelColorDiameterBasic MaterialHead MaterialNema RatingBezel MaterialNumber Of OperatorsAction TypePrice
SCHNEIDER ELECTRIC ZB5AS944 Non-illuminated Push Button Operator 22mm Red | AF7HCM 21AG92 ZB5AS944Red40 mmPlasticPlasticNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Plastic1Key Release€193.38
SCHNEIDER ELECTRIC ZB5AS12 Non-illuminated Push Button Operator Black | AF7HCZ 21AH05 ZB5AS12Black40 mmPlasticPlasticNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Plastic1Key Release€157.92
SCHNEIDER ELECTRIC ZB5AS934 Non-illuminated Push Button Operator Red | AF7HEA 21AH30 ZB5AS934Red30 mmPlasticPlasticNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Plastic1Key Release€187.24
SCHNEIDER ELECTRIC ZB5AS964 Non-illuminated Push Button Operator Red | AF7HEB 21AH31 ZB5AS964Red60 mmPlasticPlasticNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Plastic1Key Release€164.88
SCHNEIDER ELECTRIC ZB5AS94412 Non-illuminated Push Button Operator Red | AG6VAF 48K802 ZB5AS94412Red40 mmPlasticPlasticNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Plastic1Key Release€164.88
SCHNEIDER ELECTRIC ZB5AS94410 Non-illuminated Push Button Operator 22mm Red | AG6VAG 48K803 ZB5AS94410Red40 mmPlasticPlasticNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Plastic1Key Release€178.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZB5AS72 Non-illuminated Push Button Operator Yellow
€175.43 /unit