Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SCHNEIDER ELECTRIC ZB5AS55 Non-illuminated Push Button Operator Yellow | AF7HCP 21AG94

SCHNEIDER ELECTRIC ZB5AS55 Non-illuminated Push Button Operator Yellow

Item: AF7HCP Model: ZB5AS55Cross Ref: 21AG94
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€154.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Operator
Action TypeTurn To Release
Basic MaterialPlastic
Bezel MaterialPlastic
Cad Overall Depth57 mm
Cad Overall Height40 mm
Cad Overall Width40 mm
ColorYellow
Device PresentationBasic Element
Diameter40 mm
Head MaterialPlastic
LegendNo Legend
Mounting Diameter22 mm
Nema RatingNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13
Number Of Operators1
Shape Of Signaling Unit HeadRound

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)8.89
Ship length (cm)5.33
Ship width (cm)4.32
HS code8538908060
Country of OriginCZ

Product Variants

ProductModelColorDiameterBasic MaterialHead MaterialNema RatingBezel MaterialNumber Of OperatorsLegendPrice
SCHNEIDER ELECTRIC ZB5AS834 Non-illuminated Push Button Operator Red | AF7HEC 21AH32 ZB5AS834Red30 mmPlasticPlasticNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Plastic1No Legend€132.74
SCHNEIDER ELECTRIC ZB5AS42 Non-illuminated Push Button Operator Black | AG7FGH 6HV94 ZB5AS42Black30 mmPlasticPlasticNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Plastic1No Legend€114.81
SCHNEIDER ELECTRIC ZB5AS52 Non-illuminated Push Button Operator Black | AG7FGJ 6HV96 ZB5AS52Black40 mmPlasticPlasticNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Plastic1No Legend€98.40
SCHNEIDER ELECTRIC ZB5AS62 Non-illuminated Push Button Operator Black | AG7FGK 6HV99 ZB5AS62Black60 mmPlasticPlasticNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Plastic1No Legend€136.59
SCHNEIDER ELECTRIC ZB5AS844 Non-illuminated Push Button Operator 22mm Red | AG7FGL 6HW05 ZB5AS844Red40 mmPlasticPlasticNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Plastic1No Legend€129.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZB5AS55 Non-illuminated Push Button Operator Yellow
€154.80 /unit