Item | Push Button Operator |
Accessory Group | A |
Action Type | Momentary |
Basic Material | Plastic |
Bezel Material | Plastic |
Cad Overall Depth | 52 mm |
Cad Overall Height | 60 mm |
Cad Overall Width | 60 mm |
Color | Red |
Device Presentation | Basic Element |
Diameter | 60 mm |
Head Material | Plastic |
Legend | No Legend |
Mounting Diameter | 22 mm |
Nema Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13 |
Number Of Operators | 1 |
Shape Of Signaling Unit Head | Round |
Action | Momentary |
Features | Snap Fit Assembly, Visually Distinct at a Distance, Withstands Harsh Environments |
Head/lens Color | Red |
Ip Rating | IP66 |
Manufacturer Warranty Length | 18 Months |
Mushroom Head Diameter | 60 mm |
Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
Number Of Indicator Lights | 0 |
Operating Temperature - Maximum | 158°F |
Operating Temperature - Minimum | -40°F |
Operator Illumination | Non Illuminated |
Operator Material | Plastic |
Overall Depth | 2.05" |
Overall Height | 2 9/25" |
Overall Width | 2 9/25" |
Panel Mounting Hole Diameter | 22 mm |
Product Type | Push Button Operators |
Push Button Style | Mushroom Head |
Resistance Properties | Dust Resistant, Impact Resistant, Vibration Resistant, Watertight |
Series | XB5 Series |
Standards | BUREAU VERITAS, CLASS II IEC 60536, CSA C22.2 NO.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH FREE OF SVHC, ROHS, UL 508 |