Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ZB5AL5 Non-illuminated Push Button Operator Yellow | AG7FGB 6HV64

SCHNEIDER ELECTRIC ZB5AL5 Non-illuminated Push Button Operator Yellow

Item: AG7FGB Model: ZB5AL5Cross Ref: 6HV64
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Operator
Accessory GroupA
Action TypeMomentary
Basic MaterialPlastic
Bezel MaterialPlastic
Cad Overall Depth33 mm
Cad Overall Height29 mm
Cad Overall Width29 mm
ColorYellow
Device PresentationBasic Element
Head MaterialPlastic
LegendNo Legend
Mounting Diameter22 mm
Nema RatingNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13
Number Of Operators1
Shape Of Signaling Unit HeadRound
Type Of OperatorNo Guard
ActionMomentary
FeaturesDouble Head, Snap Fit Assembly
Head/lens ColorYellow
Ip RatingIP66
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Number Of Indicator Lights0
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-40°F
Operator IlluminationNon Illuminated
Operator MaterialPlastic
Overall Depth1.3"
Overall Height1.14"
Overall Width1.14"
Panel Mounting Hole Diameter22 mm
Product TypePush Button Operators
Push Button StyleExtended
Resistance PropertiesDust Resistant, Impact Resistant, Vibration Resistant, Watertight
SeriesXB5 Series
StandardsBUREAU VERITAS, CLASS II IEC 60536, CSA C22.2 NO.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH FREE OF SVHC, ROHS, UL 508

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)4.06
Ship width (cm)2.54
HS code3926909980
Country of OriginFR

Product Variants

ProductModelType Of OperatorColorNema RatingLegendDiameterBasic MaterialHead MaterialBezel MaterialPrice
SCHNEIDER ELECTRIC ZB5AA344 Non-illuminated Push Button Operator Green | AG6UZP 48K781 ZB5AA344Full GuardGreenNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Down-PlasticPlasticPlastic€28.24
SCHNEIDER ELECTRIC ZB5AA343 Non-illuminated Push Button Operator Green | AG6UZQ 48K782 ZB5AA343Full GuardGreenNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Up-PlasticPlasticPlastic€31.58
SCHNEIDER ELECTRIC ZB5AA1 Non-illuminated Push Button Operator White | AG7FCV 6HT02 ZB5AA1Full GuardWhiteNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13No Legend-PlasticPlasticPlastic€20.00
SCHNEIDER ELECTRIC ZB5AA18 Non-illuminated Push Button Operator White | AG7FCW 6HT07 ZB5AA18Full GuardWhiteNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13No Legend-PlasticPlasticPlastic€24.28
SCHNEIDER ELECTRIC ZB5AA2 Non-illuminated Push Button Operator Black | AG7FCX 6HT08 ZB5AA2Full GuardBlackNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13No Legend-PlasticPlasticPlastic€20.00
SCHNEIDER ELECTRIC ZB5AA3 Non-illuminated Push Button Operator Green | AG7FCY 6HT13 ZB5AA3Full GuardGreenNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13No Legend-PlasticPlasticPlastic€20.00
SCHNEIDER ELECTRIC ZB5AA4 Non-illuminated Push Button Operator 22mm Red | AG7FCZ 6HT21 ZB5AA4Full GuardRedNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13No Legend-PlasticPlasticPlastic€20.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZB5AL5 Non-illuminated Push Button Operator Yellow
€20.16 /unit