Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ZB5AG710 Selector Switch Non-illuminated Keyed | AG6UXN 48K729

SCHNEIDER ELECTRIC ZB5AG710 Selector Switch Non-illuminated Keyed

Item: AG6UXN Model: ZB5AG710Cross Ref: 48K729
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€152.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Illuminated Select Switch
Action TypeMomentary / Maintained / Momentary
Basic MaterialPlastic
Bezel ColorBlack
Bezel MaterialNylon
CamNo Cam
ColorBlack
IncludesKey
Key Number458A
Key RemovalCenter
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X
Number Of Positions3
Operator Head MaterialPlastic
Position3
Switch Operation @ Position AXOOX
Switch Operation @ Position BOXOX
Switch Operation @ Position COXXO
Switch Operation @ Position DNo Fourth Position
Type Of OperatorKeyed
Key Removal PositionCenter
Panel Mounting Hole Diameter22 mm

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)3.3
Ship length (cm)8.64
Ship width (cm)5.33
HS code8538908080
Country of OriginFR

Product Details:

    • Bezel Color (Black)

Product Variants

ProductModelKey NumberBezel ColorKey RemovalNumber Of PositionsCamSwitch Operation @ Position ASwitch Operation @ Position BSwitch Operation @ Position CPrice
SCHNEIDER ELECTRIC ZB4BG020 Selector Switch Non-illuminated Keyed | AG6UWH 48K691 ZB4BG0203131AChromeAny Position3No CamXOOXOXOXOXXO€132.58
SCHNEIDER ELECTRIC ZB4BG05 Selector Switch Non-illuminated Keyed | AG6UWJ 48K692 ZB4BG05455Chrome-3No CamXOOXOXOXOXXO€143.70
SCHNEIDER ELECTRIC ZB4BG712 Selector Switch Non-illuminated Keyed | AG6UXG 48K723 ZB4BG712421EChromeCenter3No CamXOOXOXOXOXXO€122.82
SCHNEIDER ELECTRIC ZB4BG714 Selector Switch Non-illuminated Keyed | AG6UXH 48K724 ZB4BG714520EChromeCenter3No CamXOOXOXOXOXXO€130.19
SCHNEIDER ELECTRIC ZB4BG314 Selector Switch Non-illuminated Keyed | AG6UXZ 48K739 ZB4BG314520EChromeCenter3No CamXOOXOXOXOXXO€139.04
SCHNEIDER ELECTRIC ZB4BG312 Selector Switch Non-illuminated Keyed | AG6UYD 48K743 ZB4BG312421EChromeCenter3No CamXOOXOXOXOXXO€139.04
SCHNEIDER ELECTRIC ZB4BG310 Selector Switch Non-illuminated Keyed | AG6UYE 48K744 ZB4BG310458AChromeCenter3No CamXOOXOXOXOXXO€138.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZB5AG710 Selector Switch Non-illuminated Keyed
€152.08 /unit