Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ZB5AG0814 Selector Switch Non-illuminated Keyed | AG6UWD 48K687

SCHNEIDER ELECTRIC ZB5AG0814 Selector Switch Non-illuminated Keyed

Item: AG6UWD Model: ZB5AG0814Cross Ref: 48K687
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€163.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Illuminated Select Switch
Basic MaterialPlastic
Bezel ColorBlack
Bezel MaterialNylon
CamNo Cam
ColorBlack
IncludesKey
Key Number520E
Key RemovalLeft
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X
Number Of Positions3
Operator Head MaterialPlastic
Position3
Switch Operation @ Position AXOOX
Switch Operation @ Position BOXOX
Switch Operation @ Position COXXO
Switch Operation @ Position DNo Fourth Position
Type Of OperatorKeyed
Key Removal PositionLeft
Panel Mounting Hole Diameter22 mm

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)3.05
Ship length (cm)7.62
Ship width (cm)3.05
HS code8538908080
Country of OriginFR

Product Details:

    • Bezel Color (Black)

Product Variants

ProductModelKey NumberKey RemovalNumber Of PositionsCamSwitch Operation @ Position ASwitch Operation @ Position BSwitch Operation @ Position CSwitch Operation @ Position DPrice
SCHNEIDER ELECTRIC ZB5AG05 Selector Switch Non-illuminated Keyed | AG6UWF 48K689 ZB5AG05455-3No CamXOOXOXOXOXXONo Fourth Position€151.75
SCHNEIDER ELECTRIC ZB5AG0820 Selector Switch Non-illuminated Keyed | AG6VAC 48K794 ZB5AG0820520ELeft3No CamXOOXOXOXOXXONo Fourth Position€147.79
SCHNEIDER ELECTRIC ZB5AG012 Selector Switch Non-illuminated Keyed | AG6VAP 48K810 ZB5AG012520EAny Position3No CamXOOXOXOXOXXONo Fourth Position€161.14
SCHNEIDER ELECTRIC ZB5AG020 Selector Switch Non-illuminated Keyed | AG6VAR 48K812 ZB5AG0203131AAny Position3No CamXOOXOXOXOXXONo Fourth Position€127.47
SCHNEIDER ELECTRIC ZB5AD3 Selector Switch Non-illuminated Lever | AG7FDQ 6HT60 ZB5AD3NO KEYNo Key3No CamXOOXOXOXOXXONo Fourth Position€30.51
SCHNEIDER ELECTRIC ZB5AD5 Selector Switch Non-illuminated Lever | AG7FDU 6HT69 ZB5AD5NO KEYNo Key3No CamXOOXOXOXOXXONo Fourth Position€38.03
SCHNEIDER ELECTRIC ZB5AD7 Selector Switch Non-illuminated Lever | AG7FDV 6HT73 ZB5AD7NO KEYNo Key3No CamXOOXOXOXOXXONo Fourth Position€38.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZB5AG0814 Selector Switch Non-illuminated Keyed
€163.56 /unit