Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ZB5AC24TQ Push Button Head, 1 Heads, No Legend, Round, No Legend | CT7QLF

SCHNEIDER ELECTRIC ZB5AC24TQ Push Button Head, 1 Heads, No Legend, Round, No Legend

Item: CT7QLF Model: ZB5AC24TQCross Ref: 55WH10
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.18 /unit
This product can only be shipped in multiples of 50
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHead
ActionMomentary
Cad Overall Depth52 mm
Cad Overall Height30 mm
Cad Overall Width30 mm
Contact RatingNot Applicable
Ip RatingIP66, IP69, IP69K
LegendNo Legend
Legend/background ColorNo Legend
Mounting Diameter22 mm
Number Of Heads1
ShapeRound
Shape Of Signaling Unit HeadRound
Bezel MaterialPlastic
Head MaterialPlastic
Head/lens ColorBlack
Nema Enclosure RatingNEMA 4X, NEMA 13
Operator IlluminationNon Illuminated
Operator MaterialPlastic
Overall Depth2.05"
Overall Height1.18"
Overall Width1.18"
Panel Mounting Hole Diameter22 mm
Product TypePush Button Operators
Push Button StyleMushroom Head
StandardsBUREAU VERITAS, CSA, CSA C22.2 NO.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GERMANISCHER LLOYD (GL), JIS C8201-1, JIS C8201-5-1, LLOYD'S REGISTER, REACH, ROHS, UL 508, UL LISTED

Shipping Info:

Ship weight (kg) 0.0455
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCZ

Product Variants

ProductModelBasic MaterialLegend/background ColorBezel MaterialLegendTerminal Connection TypeNema RatingLamp VoltageHead MaterialPrice
SCHNEIDER ELECTRIC ZB4BT84TQ Push Button, Maintained Push/Pull Action | CE9RJE 55WX90 ZB4BT84TQMetalNo LegendMetalNo Legend-NEMA 4, NEMA 4X, NEMA 12, NEMA 13-Metal€63.12
SCHNEIDER ELECTRIC XB5FW33M5 Push Button, 30mm Size, Momentary Action | CE9RJF 55XA57 XB5FW33M5PlasticNo LegendMetalNo LegendScrew Clamp-230-240V AC-€133.33
SCHNEIDER ELECTRIC 9001SKR8P1R Push Button, 30 mm Size, Red | CE9RJH 55WR55 9001SKR8P1RPlasticBlack, White-Pull To Start, Push To Stop-NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6--€297.39
SCHNEIDER ELECTRIC XB5AW33B3 Push Button, 22mm Size, Momentary Action | CE9RJP 55WU14 XB5AW33B3PlasticNo LegendMetalNo LegendScrew Clamp-24V AC/DC-€162.81
SCHNEIDER ELECTRIC XB6EAA21P Push Button, 16mm Size, Momentary | CE9RJT 55WP35 XB6EAA21PPlastic-Plastic-Quick Connect---€11.66
SCHNEIDER ELECTRIC XB6EAW3B1P Push Button, 16mm Size | CE9RJU 55WP37 XB6EAW3B1PPlasticNo LegendPlastic-Quick Connect-24V DC-€20.86
SCHNEIDER ELECTRIC XB7NA3133 Push Button Head, Maintained Push Action | CE9RJY 55WU94 XB7NA3133PlasticGreen, WhitePlastic--NEMA 12, NEMA 3-Plastic€32.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZB5AC24TQ Push Button Head, 1 Heads, No Legend, Round, No Legend
€37.18 /unit