Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ZB5AA7120 Multi-Head Push Button Illuminated 22mm Plastic | AF7ZHC 23V774

SCHNEIDER ELECTRIC ZB5AA7120 Multi-Head Push Button Illuminated 22mm Plastic

Item: AF7ZHC Model: ZB5AA7120Cross Ref: 23V774
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti-Head Push Button
ActionMomentary
Action TypeMomentary
Cad Overall Depth30 mm
Cad Overall Height50 mm
Cad Overall Width30 mm
Device PresentationBasic Element
Head MaterialPlastic
Ip RatingIP66, IP69K
LegendNo Legend
Legend/background ColorBlack, White
Mounting Diameter22 mm
Nema RatingNEMA 13, NEMA 4X
Number Of Heads2
Operators DescriptionWhite Unmarked - Black Unmarked
ShapeRectangle , Rectangular
Shape Of Signaling Unit HeadRectangular
Type Of OperatorDouble Head Non Illuminated
Bezel MaterialPlastic
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Operator IlluminationNon Illuminated
Operator MaterialPlastic
Overall Depth1.18"
Overall Height1.97"
Overall Width1.18"
Panel Mounting Hole Diameter22 mm
Product TypeMultihead Operators
Push Button StyleFlush
StandardsBUREAU VERITAS, CSA C22.2 NO.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH FREE OF SVHC, ROHS, UL 508

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)5.59
Ship length (cm)4.83
Ship width (cm)3.56
HS code8536509031
Country of OriginFR

Product Variants

ProductModelLegendLegend/background ColorActionIp RatingNema RatingAction TypePrice
SCHNEIDER ELECTRIC ZB5AL7340 Multi-Head Push Button Illuminated 22mm Plastic | AF7ZGG 23V780 ZB5AL7340No LegendGreen, Red, WhiteMomentaryIP66, IP69KNEMA 13, NEMA 4XMomentary€48.51
SCHNEIDER ELECTRIC ZB5AA7121 Multi-Head Push Button Illuminated 22mm Plastic | AF7ZHD 23V775 ZB5AA7121I/OBlack, WhiteMomentaryIP66, IP69KNEMA 13, NEMA 4XMomentary€59.95
SCHNEIDER ELECTRIC ZB5AA72124 Illuminated Push Button Operator White/White | AG6VAY 48K818 ZB5AA72124-Black, Red, WhiteMomentaryIP66, IP69KNEMA 13, NEMA 4XMomentary€86.49
SCHNEIDER ELECTRIC ZB5AA79 Multi-Head Push Button 22mm Plastic | AG6VBE 48K824 ZB5AA79-BlackMomentaryIP66, IP69KNEMA 13, NEMA 4XMomentary€44.90
SCHNEIDER ELECTRIC ZB5AA7340 Multi-Head Push Button 22mm Plastic | AG7GGP 6XTG3 ZB5AA7340No LegendBlack, Green, RedMomentaryIP66, IP69KNEMA 13, NEMA 4XMomentary€44.63
SCHNEIDER ELECTRIC ZB5AA7341 Multi-Head Push Button 22mm Plastic | AG7GGQ 6XTG4 ZB5AA7341I/OGreen, Red, WhiteMomentaryIP66, IP69KNEMA 13, NEMA 4XMomentary€51.14
SCHNEIDER ELECTRIC ZB5AL7341 Multi-Head Push Button 22mm Plastic | AG7GGR 6XTG5 ZB5AL7341I/OGreen, Red, WhiteMomentaryIP66, IP69KNEMA 13, NEMA 4XMomentary€53.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZB5AA7120 Multi-Head Push Button Illuminated 22mm Plastic
€49.94 /unit