Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ZB4FW953 Head | CU2CVG

SCHNEIDER ELECTRIC ZB4FW953 Head

Item: CU2CVG Model: ZB4FW953Cross Ref: 55WJ57
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHead
Action TypeMomentary
Basic MaterialMetal
ColorOrange
Head MaterialMetal
Ip RatingIP66, IP67, IP69, IP69K
Lamp Module TypeModule Not Included
Lamp Module VoltageModule Not Included
Lamp VoltageDependant On Module Used
LegendNo Legend
Legend/background ColorNo Legend
Replacement LampsModule Not Included
Terminal ConnectionScrew Clamp
Type Of OperatorFlush Button
ActionMomentary
Bezel MaterialMetal
Head/lens ColorOrange
Lamp Bulb TypeNo Lamp Module Included
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Operator IlluminationIlluminated
Operator MaterialMetal
Overall Depth1.22"
Overall Height1 11/25"
Overall Width1 11/25"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleFlush
StandardsCCC, CE, CLASS I IEC 60536, CSA C22.2 NO.14, EAC, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, ISO 20653, JIS C8201-1, JIS C8201-5-1, REACH FREE OF SVHC, ROHS, TYPE 12 UL 50E, TYPE 13 UL 50E, TYPE 4 UL 50E, TYPE 4X UL 50E, UL 508

Shipping Info:

Ship weight (kg) 0.0594
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelHead MaterialBasic MaterialType Of OperatorLegend/background ColorLamp VoltageLegendColorIp RatingPrice
SCHNEIDER ELECTRIC ZB4BA71124 Illuminated Push Button Operator White/black | AG6UYP 48K754 ZB4BA71124Aluminum, Zinc--Black, Red, WhiteModule Not IncludedUp Arrow/Down Arrow/Stop-IP66, IP69K€85.32
SCHNEIDER ELECTRIC ZB4BA71115 Illuminated Push Button Operator White/white | AG6UYQ 48K755 ZB4BA71115Aluminum, Zinc--Black, Red, WhiteModule Not Included--IP66, IP69K€92.70
SCHNEIDER ELECTRIC ZB5AA73134 Illuminated Push Button Operator Green/green | AG6VBA 48K820 ZB5AA73134Plastic--Green, Red, WhiteModule Not IncludedUp Arrow/Down Arrow/Stop-IP66, IP69K€86.49
SCHNEIDER ELECTRIC ZB5AA71124 Illuminated Push Button Operator White/black | AG6VBB 48K821 ZB5AA71124Plastic--Black, Red, WhiteModule Not Included--IP66, IP69K€81.00
SCHNEIDER ELECTRIC ZB5AA791 Illuminated Push Button Operator Black And Red | AG6VBD 48K823 ZB5AA791Plastic--Red, WhiteModule Not IncludedStop-IP66, IP69K€64.99
SCHNEIDER ELECTRIC XB7NW36B1 Push-Button, 22 mm Size, Momentary, Blue, 24V AC/Dc, Led, Extended Button | CU2AMX XB7NW36B1--Extended ButtonNo Legend24V AC/DCNo LegendBlue-€81.32
SCHNEIDER ELECTRIC XB7NW35B1 Push-Button, 22 mm Size, Momentary, Orange, 24V AC/Dc, Led, Extended Button | CU2AMY XB7NW35B1--Extended ButtonNo Legend24V AC/DCNo LegendOrange-€82.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZB4FW953 Head
€27.35 /unit