Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ZB4FK1443 Head | CU2DNT

SCHNEIDER ELECTRIC ZB4FK1443 Head

Item: CU2DNT Model: ZB4FK1443Cross Ref: 55WJ14
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHead
Action TypeMaintained/Momentary
Basic MaterialMetal
Bezel ColorChrome
Bezel MaterialMetal
ColorRed
Ip RatingIP66, IP67, IP69, IP69K
Lamp Module TypeModule Not Included
Lamp Module VoltageModule Not Included
Lamp TypeLED
Lamp VoltageDependant On Module Used
Position2
Switch Operation @ Position CNo Third Position
ActionMaintained/Momentary
CamNo Cam Included
Hazardous Location SpecificationNot Rated
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Number Of Positions2
Operator Head MaterialPlastic
Operator IlluminationIlluminated
Panel Mounting Hole Diameter30 mm
SeriesXB4 Series
StandardsCE, CSA C22.2 NO.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Switch Function @ 3rd PositionNo Third Position
Switch Function @ 4th PositionNo Fourth Position
Switch Head ColorRed
Switch Head TypeShort Lever

Shipping Info:

Ship weight (kg) 0.077
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelIp RatingSwitch Operation @ Position CAction TypeBezel MaterialLamp Module TypeBasic MaterialLamp Module VoltageLamp TypePrice
SCHNEIDER ELECTRIC ZB4FK1713 Head | CU2DMY ZB4FK1713IP66, IP67, IP69, IP69K--MetalModule Not IncludedMetalModule Not IncludedLED€70.73
SCHNEIDER ELECTRIC ZB4FK1813 Head | CU2DMZ ZB4FK1813IP66, IP67, IP69, IP69K--MetalModule Not IncludedMetalModule Not IncludedLED€69.56
SCHNEIDER ELECTRIC ZB4FK1833 Head | CU2DNA ZB4FK1833IP66, IP67, IP69, IP69K--MetalModule Not IncludedMetalModule Not IncludedLED€69.71
SCHNEIDER ELECTRIC ZB4FK1583 Head | CU2DNC ZB4FK1583IP66, IP67, IP69, IP69K--MetalModule Not IncludedMetalModule Not IncludedLED€34.06
SCHNEIDER ELECTRIC ZB4FK1243 Head | CU2DNG ZB4FK1243IP66, IP67, IP69, IP69KNo Third Position-MetalModule Not IncludedMetalModule Not IncludedLED€49.43
SCHNEIDER ELECTRIC ZB4FK1743 Head | CU2DNH ZB4FK1743IP66, IP67, IP69, IP69K--MetalModule Not IncludedMetalModule Not IncludedLED€69.49
SCHNEIDER ELECTRIC ZB4FK1333 Head | CU2DNL ZB4FK1333IP66, IP67, IP69, IP69K--MetalModule Not IncludedMetalModule Not IncludedLED€49.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZB4FK1443 Head
€72.34 /unit