Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ZB4FA6 Pushbutton Head, Pushbutton Head, Blue, Body Sub-Assembly | CU2DBW

SCHNEIDER ELECTRIC ZB4FA6 Pushbutton Head, Blue, Body Sub-Assembly

Item: CU2DBW Model: ZB4FA6Cross Ref: 55XA69
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHead
Basic MaterialMetal
Cad Overall Depth31 mm
Cad Overall Height36.6 mm
Cad Overall Width36.6 mm
ColorBlue
Connection TypeScrew On
Device PresentationBasic Element
For Use WithBody Sub-Assembly ZB4BZ Series
Illuminated / Non-illuminatedNon Illuminated
Ip RatingIP66, IP67, IP69, IP69K
LegendNo Legend
Legend/background ColorNo Legend
Mounting Diameter30.5 mm
Shape Of Signaling Unit HeadRound
Compatible Operator IlluminationNon-Illuminated
Compatible With BrandSchneider
Compatible With SeriesSeries XB4
Head Attachment TypeScrew On
Head ColorBlue
Head MaterialMetal
Head StyleFlush
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 4, NEMA 4X, NEMA 13
Overall Depth1.22"
Overall Height1 11/25"
Overall Width1 11/25"
Panel Mounting Hole Diameter30 mm
StandardsCE, CSA C22.2 NO.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508

Shipping Info:

Ship weight (kg) 0.0572
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelLegendColorLegend/background ColorIp RatingPrice
SCHNEIDER ELECTRIC ZB5AA2TQ Pushbutton Head, Pushbutton Head, Black | CU2DBB ZB5AA2TQNo LegendBlackNo LegendIP66, IP67, IP69, IP69K€15.55
SCHNEIDER ELECTRIC ZB4FA26 Pushbutton Head, Pushbutton Head, Black, Body Sub-Assembly | CU2DBC ZB4FA26No LegendBlackNo LegendIP66, IP67, IP69, IP69K€43.44
SCHNEIDER ELECTRIC ZB4FA2 Pushbutton Head, Pushbutton Head, Black, Body Sub-Assembly, Metal | CU2DBD ZB4FA2No LegendBlackNo LegendIP66, IP67, IP69, IP69K€17.38
SCHNEIDER ELECTRIC ZB4BA2TQ Pushbutton Head, Pushbutton Head, Black, Metal | CU2DBE ZB4BA2TQNo LegendBlackNo LegendIP66, IP67, IP69, IP69K€15.37
SCHNEIDER ELECTRIC ZB4FA334 Pushbutton Head, Pushbutton Head, Black/White, Body Sub-Assembly | CU2DBF ZB4FA334ArrowBlack, WhiteBlack, WhiteIP66, IP67, IP69, IP69K€23.67
SCHNEIDER ELECTRIC ZB4FA133 Pushbutton Head, Pushbutton Head, Black/White, Body Sub-Assembly | CU2DBG ZB4FA133StartBlack, WhiteBlack, WhiteIP66, IP67, IP69, IP69K€24.08
SCHNEIDER ELECTRIC ZB4FA145 Pushbutton Head, Pushbutton Head, Black/White, Body Sub-Assembly | CU2DBH ZB4FA145TBlack, WhiteBlack, WhiteIP66, IP67, IP69, IP69K€23.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZB4FA6 Pushbutton Head, Blue, Body Sub-Assembly
€18.47 /unit