Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ZB4BW453 Illuminated Push Button Operator 22mm Yellow | AG6UTZ 48K636

SCHNEIDER ELECTRIC ZB4BW453 Illuminated Push Button Operator 22mm Yellow

Item: AG6UTZ Model: ZB4BW453Cross Ref: 48K636
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIlluminated Push Button
ActionMomentary
Basic MaterialMetal
BezelChrome Plated Metal
ColorYellow
Lamp Module TypeTransformer
Lamp Module VoltageModule Not Included
Lamp TypeLED
Lamp VoltageDependent On Module Used
Nema RatingNEMA 13, NEMA 4X
Type Of OperatorFlush Button
Bezel MaterialMetal
Head MaterialMetal
Head/lens ColorOrange
Lamp Bulb TypeNo Lamp Module Included
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Operator IlluminationIlluminated
Operator MaterialMetal
Overall Depth2.09"
Overall Height1.57"
Overall Width1.57"
Panel Mounting Hole Diameter22 mm
Product TypePush Button Operators
Push Button StyleMushroom Head
StandardsBUREAU VERITAS, CLASS I IEC 60536, CSA C22.2 NO.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH FREE OF SVHC, ROHS, UL 508

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)3.81
Ship length (cm)5.08
Ship width (cm)3.81
HS code8531800025
Country of OriginFR

Product Variants

ProductModelBasic MaterialBezelLamp Module TypeNema RatingLamp VoltageLegendHead MaterialPrice
SCHNEIDER ELECTRIC ZB5CW113 Illuminated Push Button Operator 22mm White | AF7HAL 21AG44 ZB5CW113Plastic-TransformerNEMA 13, NEMA 4XDependent On Module UsedNo LegendPlastic€41.00
SCHNEIDER ELECTRIC ZB5CW343 Illuminated Push Button Operator 22mm Red | AF7HAP 21AG47 ZB5CW343Plastic-TransformerNEMA 13, NEMA 4XDependent On Module Used-Plastic€45.63
SCHNEIDER ELECTRIC ZB5AW15 Illuminated Push Button Operator 22mm Yellow | AF7HAX 21AG54 ZB5AW15Plastic-TransformerNEMA 13, NEMA 4XDependent On Module UsedNo LegendPlastic€17.50
SCHNEIDER ELECTRIC ZB5CW333 Illuminated Push Button Operator 22mm Green | AF7HBJ 21AG66 ZB5CW333Plastic-TransformerNEMA 13, NEMA 4XDependent On Module UsedNo LegendPlastic€41.64
SCHNEIDER ELECTRIC ZB5CW313 Illuminated Push Button Operator 22mm White | AF7HBK 21AG67 ZB5CW313Plastic-TransformerNEMA 13, NEMA 4XDependent On Module Used-Plastic€37.85
SCHNEIDER ELECTRIC ZB4BW613 Illuminated Push Button Operator 22mm Clear | AF7ZHK 23V790 ZB4BW613MetalChrome Plated MetalTransformerNEMA 13, NEMA 4XDependent On Module UsedNo Legend-€64.44
SCHNEIDER ELECTRIC ZB4BW633 Illuminated Push Button Operator 22mm Green | AF7ZHL 23V791 ZB4BW633MetalChrome Plated MetalTransformerNEMA 13, NEMA 4XDependent On Module UsedNo Legend-€61.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZB4BW453 Illuminated Push Button Operator 22mm Yellow
€39.39 /unit