Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC XVLA334 Flush Indicator Light 24vdc Red | AF9GML 2EW56

SCHNEIDER ELECTRIC XVLA334 Flush Indicator Light 24vdc Red

Item: AF9GML Model: XVLA334Cross Ref: 2EW56
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlush Indicator Light
Amps Consumption18 mA
Amps Drawn18 mA
ColorRed
Electrical ConnectionTab
Lamp TypeLED
Mounting Dia.12 mm
Mounting Diameter12 mm
ShapeRound
[us] Rated Supply Voltage24V , Red
Average Life100000 hrs.
Body MaterialPlastic
Current Drawn18 mA
Head ColorRed
Head StyleProtruding
Includes Lamp Module - NewLamp Module Included
Includes LensLens Included
Ip RatingIP40, IP65
Lamp Bulb ColorRed
Lamp Bulb TypeLED
Manufacturer Warranty Length18 Months
Nema Enclosure Rating1
Overall Depth2.01"
Overall Height0.63"
Overall Width0.63"
Panel Mounting Hole Diameter12 mm
SeriesHarmony XVL
StandardsCSA, EU ROHS, UL LISTED, WEEE
Voltage Rating - Maximum24V DC

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.6
Ship length (cm)5.1
Ship width (cm)1.6
HS code8531800050
Country of OriginES

Product Variants

ProductModelMounting Dia.ColorLamp TypeElectrical ConnectionPrice
SCHNEIDER ELECTRIC XVLA233 Flush Indicator Light 24vdc Green | AF9GMK 2EW52 XVLA2338 mmGreenLEDTab€39.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC XVLA334 Flush Indicator Light 24vdc Red
€74.58 /unit