Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SCHNEIDER ELECTRIC XVC6M35SK Tower Light Red/orange/green Base Mount | AG4KQT 34D601

SCHNEIDER ELECTRIC XVC6M35SK Tower Light Red/orange/green Base Mount

Item: AG4KQT Model: XVC6M35SKCross Ref: 34D601
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€565.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTower Light Assembly, 60mm
Amps Drawn85 mA
ColorGreen, Orange, Red
Cord Length29.562"
Diameter2 3/8"
Flashes Per Minute60 fpm
Height12.281"
Housing MaterialABS, PBT
Lamp Life100000 hrs.
Lens DesignCylinder
Lens MaterialPolycarbonate
Light ModeFlashing, Steady
ModeFlashing With Buzzer, Steady
MountingBase
Number Of Lights3
Operating Temp. Range-30°C to +50°C
Sound Level70 dB to 85 dB
Sound ModesIntermittent, Steady
Sounder IncludedYes
Connection TypeWire Leads
Control ProtocolDirect Wire
Includes Sounder TierSounder Tier Included
Ip RatingIP54
Lens ShapeCylinder
Lifespan100000 hrs.
Light Operating ModeFlashing, Steady
Light SourceLED
Light Tier ColorGreen, Orange, Red
Mounting LocationThreaded Mount
Nema RatingNEMA 3R
Number Of Light Tiers3
Operating Current0.085A
Operating Temperature - Maximum50°C
Operating Temperature - Minimum-10°C
Operating Voltage100-240V
Overall Diameter60 mm
Overall Height312 mm
Sound Operating ModeIntermittent
Sound StyleBuzzer
Sound Volume - Maximum85 dB
StandardsROHS, UL LISTED

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)31.19
Ship length (cm)6
Ship width (cm)6
HS code8531800050
Country of OriginID

Product Variants

ProductModelHeightModeSounder IncludedDiameterOperating Temp. RangeAmps DrawnLight ModeNumber Of LightsPrice
SCHNEIDER ELECTRIC XVC6M15SK Tower Light 60mm Red Support Tube Mount | AG4KQG 34D590 XVC6M15SK9 1/8"Flashing With Buzzer, SteadyYes2 3/8"-10°C to +50°C60 mAFlashing, Steady1€357.74
SCHNEIDER ELECTRIC XVC6M3K Tower Light Red/orange/green Base Mount | AG4KQJ 34D592 XVC6M3K12.281"SteadyNo2 3/8"-30°C to +50°C60 mASteady3€384.18
SCHNEIDER ELECTRIC XVC4M3 Tower Light Red/orange/green Support Tube | AG4KQK 34D593 XVC4M318.63"SteadyNo--10°C to +50°C60 mASteady3€373.96
SCHNEIDER ELECTRIC XVC4M15S Tower Light 40mm Steady/flash Red | AG4KQL 34D594 XVC4M15S22.312"Flashing With Buzzer, SteadyYes--10°C to +50°C50 mAFlashing, Steady1€395.91
SCHNEIDER ELECTRIC XVC6M15S Tower Light 60mm Red Support Tube Mount | AG4KQM 34D595 XVC6M15S23 5/8"Flashing With Buzzer, SteadyYes2 3/8"-10°C to +50°C60 mAFlashing, Steady1€410.56
SCHNEIDER ELECTRIC XVC6M3 Tower Light Red/orange/green Support Tube | AG4KQP 34D597 XVC6M320"SteadyNo2 3/8"-30°C to +50°C60 mASteady3€430.85
SCHNEIDER ELECTRIC XVC6M4 Tower Light 60mm Red/orange/green/blue | AG4KQU 34D603 XVC6M421.63"SteadyNo2 3/8"-30°C to +50°C75 mASteady4€495.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC XVC6M35SK Tower Light Red/orange/green Base Mount
€565.16 /unit