Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC XB7EV07BP Pilot Light, Clear, Terminal Clamps, LED, 24VAC/DC, Metal/Plastic | CU2APQ

SCHNEIDER ELECTRIC XB7EV07BP Pilot Light, Clear, Terminal Clamps, LED, 24VAC/DC, Metal/Plastic

Item: CU2APQ Model: XB7EV07BPCross Ref: 55WU89
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight
ColorClear
Electrical ConnectionTerminal Clamps
Lamp TypeLED
MaterialMetal, Plastic
Panel Thickness0.4" to 0.24", 0.8" to 0.24"
ShapeRound
Voltage24V AC/DC
Head ColorClear
Ip RatingIP20, IP65
Lamp Bulb ColorClear
Lamp Bulb TypeLED
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 4, NEMA 12
Overall Depth2.13"
Overall Height1.14"
Overall Width1.14"
Panel Mounting Hole Diameter22 mm
SeriesXB7 Series
StandardsREACH, ROHS, WEEE
Voltage Rating - Maximum24V AC/DC

Shipping Info:

Ship weight (kg) 0.0216
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginID

Product Variants

ProductModelColorVoltageMaterialLamp TypeElectrical ConnectionIp RatingPrice
SCHNEIDER ELECTRIC XB7EV06BP Pilot Light, Blue, Terminal Clamps, LED, 24VAC/DC, Metal/Plastic | CU2APP XB7EV06BPBlue24V AC/DCMetal, PlasticLEDTerminal Clamps-€43.43
SCHNEIDER ELECTRIC XB7EV08GP Pilot Light, Orange, Terminal Clamps, LED, 120VAC, Metal/Plastic | CU2APR XB7EV08GPOrange120V ACMetal, PlasticLEDTerminal Clamps-€45.62
SCHNEIDER ELECTRIC XB5EVG1 Pilot Light, White, Terminal Clamps, LED, 110 to 120VAC, Plastic | CU2APT XB5EVG1White110-120V ACPlasticLEDTerminal ClampsIP66, IP67, IP69, IP69K€26.51
SCHNEIDER ELECTRIC XB5EVG8 Pilot Light, Yellow, Terminal Clamps, LED, 110 to 120VAC, Plastic | CU2APU XB5EVG8Yellow110-120V ACPlasticLEDTerminal ClampsIP66, IP67, IP69, IP69K€28.62
SCHNEIDER ELECTRIC XB5EVM8 Pilot Light, Yellow, Terminal Clamps, LED, 230 to 240VAC, Plastic | CU2APV XB5EVM8Yellow230-240V ACPlasticLEDTerminal ClampsIP66, IP67, IP69, IP69K€39.70
SCHNEIDER ELECTRIC XB7EV08BP Pilot Light, Orange, Terminal Clamps, LED, 24VAC/DC, Metal/Plastic | CU2CNR XB7EV08BPOrange24V AC/DCMetal, PlasticLEDTerminal Clamps-€42.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC XB7EV07BP Pilot Light, Clear, Terminal Clamps, LED, 24VAC/DC, Metal/Plastic
€47.32 /unit