Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC XB6AV3BB Pilot Light Complete, 16 mm Size, Full Volt, 24VAC/DC, Green, LED | CU2DDE

SCHNEIDER ELECTRIC XB6AV3BB Pilot Light Complete, 16 mm Size, Full Volt, 24VAC/DC, Green, LED

Item: CU2DDE Model: XB6AV3BBCross Ref: 48R910
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight
Amps Consumption15 mA
Basic MaterialPlastic
Body MaterialPlastic
ColorGreen
Lamp Module TypeFull Voltage
Lamp TypeLED
Lamp Voltage24V AC/DC
Lens MaterialPlastic
Replacement Lamps4VW69
ShapeRound
Signalling TypeSteady
Terminal Connection TypeQuick Connect
Voltage Rating24V AC/DC
Includes LensLens Included
Lamp Bulb ColorGreen
Lamp Bulb TypeLED
Lens ColorGreen
Lens TypeSmooth
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 4, NEMA 4X, NEMA 13
Overall Depth2.24"
Overall Height0.71"
Overall Width0.71"
Panel Mounting Hole Diameter16 mm
StandardsCCC, CSA, GOST, REACH, ROHS, UL LISTED, WEEE

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.8
Ship length (cm)5.7
Ship width (cm)1.8
Country of OriginMX

Product Variants

ProductModelLamp TypeShapeColorBody MaterialLamp VoltageTerminal Connection TypeVoltage RatingLens TypePrice
SCHNEIDER ELECTRIC XB4BVG45 Pilot Light, 22 mm Size, Module Not Included, 110 to 120VAC, Red, LED, Round Clamp | CU2ANZ XB4BVG45LEDRoundRedMetal-Screw Clamp110-120V ACSmooth€87.30
SCHNEIDER ELECTRIC 9001SKP3LRR31 Pilot Light, 30 mm Size, Full Volt, 208 to 220VAC, Red, LED, Round Clamp, Plastic | CU2APA 9001SKP3LRR31LEDRoundRedPlastic-Screw Clamp208-220V ACFresnel€288.07
SCHNEIDER ELECTRIC 9001SKP7LRR31 Pilot Light, 30 mm Size, Full Volt, 220 to 240VAC, Red, LED, Round Clamp, Plastic | CU2APB 9001SKP7LRR31LEDRoundRedPlastic-Screw Clamp220-240V ACFresnel€272.12
SCHNEIDER ELECTRIC 9001KP35L9 Pilot Light, 30 mm Size, Full Volt, 24 to 28VAC/DC, Blue, Incandescent, Round Clamp | CU2APC 9001KP35L9IncandescentRoundBlueMetal-Screw Clamp24-28V AC/DCSmooth€154.92
SCHNEIDER ELECTRIC 9001KP1LGG31 Pilot Light, 30 mm Size, Module Not Included, 110 to 120VAC, Green, LED, Round Clamp | CU2APD 9001KP1LGG31LEDRoundGreenMetal-Screw Clamp110-120V ACSmooth€201.77
SCHNEIDER ELECTRIC 9001KP1LRR31 Pilot Light, 30 mm Size, Module Not Included, 110 to 120VAC, Red, LED, Round Clamp | CU2APE 9001KP1LRR31LEDRoundRedMetal-Screw Clamp110-120V ACSmooth€202.56
SCHNEIDER ELECTRIC XB4FVM6 Pilot Light, 30 mm Size, Module Not Included, 230 to 240VAC, Blue, LED, Round Clamp | CU2APF XB4FVM6LEDRoundBlueMetal230-240V AC/DCScrew Clamp230-240V ACSmooth€89.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC XB6AV3BB Pilot Light Complete, 16 mm Size, Full Volt, 24VAC/DC, Green, LED
€39.80 /unit