Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SCHNEIDER ELECTRIC XB5AS9445 E-Stop Push Button 22mm 1NO/1NC Red | AF9KAC 2UZD6

SCHNEIDER ELECTRIC XB5AS9445 E-Stop Push Button 22mm 1NO/1NC Red

Item: AF9KAC Model: XB5AS9445Cross Ref: 2UZD6
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€231.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEmergency Stop Push Button
ActionMaintained With Trigger Action Key Release
Basic MaterialPlastic
BezelPlastic
Bezel MaterialPlastic
ColorRed
Contact Rating6A @ 600V AC
Device PresentationComplete Product
Diameter40 mm
Fixing Collar MaterialPlastic
Head MaterialPlastic
Key Withdrawal PositionCenter
LegendNo Legend
MaterialPlastic
Mounting Diameter22 mm
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X
Number Of Operators1
Operating Force44N
Shape Of Signaling Unit HeadRound
Terminal ConnectionScrew Clamp
Terminal Connection TypeScrew Clamp
Type Of Operator40 mm Dia. Mushroom
Ac Contact Rating1.2A @ 600V, 1.5A @ 480V, 3A @ 240V, 6A @ 120V
FeaturesEmergency Stop
Head/lens ColorRed
Maintained Action ReleaseKey
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 4X, NEMA 13
Operator IlluminationNon Illuminated
Operator MaterialPlastic
Overall Depth3.94"
Overall Height1.69"
Overall Width1.57"
Panel Mounting Hole Diameter22 mm
Product TypeEmergency Stop Push Buttons
Push Button StyleMushroom Head
StandardsBUREAU VERITAS, CSA, CSA C22.2 NO.14, DNV, EN/IEC 60204-1, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, EN/ISO 13850, GERMANISCHER LLOYD (GL), IEC 60364-5-53, JIS C8201-1, JIS C8201-5-1, LLOYD'S REGISTER, REACH, ROHS, UL 508, UL LISTED, WEEE

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.3
Ship length (cm)10
Ship width (cm)4
HS code8536509065
Country of OriginCZ

Product Variants

ProductModelTerminal ConnectionColorTerminal Connection TypeDiameterOperating ForceContact FormHead MaterialBezel MaterialPrice
SCHNEIDER ELECTRIC XB5AA61 Non-Illuminated Push Button Operator Green | AF7HDZ 21AH29 XB5AA61Pressure PlateGreenPressure Plate--1NOPlasticPlastic€53.70
SCHNEIDER ELECTRIC XB5AT845 E-Stop Push Button 22mm 1NO/1NC Red | AF9KAB 2UZD4 XB5AT845Screw ClampRedScrew Clamp40 mm50N-PlasticPlastic€141.29
SCHNEIDER XB5AS8442 | AG3FDX | 33HP37 | Emergency Stop Push Button XB5AS8442Screw ClampRedScrew Clamp40 mm--PlasticPlastic€174.74
SCHNEIDER ELECTRIC XB5AT842 Trigger Action Push Pull Red 22 mm | AG3FDY 33HP38 XB5AT842Screw ClampRedScrew Clamp22 mm--PlasticPlastic€106.83
SCHNEIDER ELECTRIC XB5AS8445 E-Stop Push Button 22mm 1NO/1NC Red | AG7EUD 6HL63 XB5AS8445Screw ClampRedScrew Clamp40 mm--PlasticPlastic€225.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC XB5AS9445 E-Stop Push Button 22mm 1NO/1NC Red
€231.13 /unit