Item | Selector Switch |
Basic Material | Metal |
Bezel Color | Chrome |
Bezel Material | Metal |
Color | Red |
Contact Form | 1NO/1NC |
Contact Rating | 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC |
Ip Rating | IP66, IP67, IP69, IP69K |
Lamp Type | LED |
Lamp Voltage | 110-120V AC/DC |
Nema Contact Rating Designation | A600/Q600 |
Position | 3 |
Switch Operation @ Position D | No Fourth Position |
Type Of Operator | Lever |
Ac Contact Rating | 1.2A @ 600V, 3A @ 240V, 6A @ 120V |
Action | Maintained/Maintained/Maintained |
Cam | No Cam Included |
Contact Block Material | Metal |
Dc Contact Rating | 0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V |
Hazardous Location Specification | Not Rated |
Lamp Bulb Type | LED |
Lamp Module Type | Full Voltage |
Lamp Voltage - Maximum | 120V AC |
Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
Number Of Positions | 3 |
Operator Head Color | Red |
Operator Head Material | Plastic |
Operator Illumination | Illuminated |
Overall Depth | 2.74" |
Overall Height | 2.09" |
Overall Width | 1 11/25" |
Panel Mounting Hole Diameter | 30 mm |
Series | XB4 Series |
Standards | CCC, CSA, EAC, UL LISTED |
Switch Function @ 1st Position | On |
Switch Function @ 2nd Position | Off |
Switch Function @ 3rd Position | On |
Switch Function @ 4th Position | No Fourth Position |
Switch Head Type | Short Lever |