Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC XB4FK133G5 Selector Switch, Selector Switch, 30 mm Size, 3 Position, 1No/1Nc, Lever, Green | CU2DUA

SCHNEIDER ELECTRIC XB4FK133G5 Selector Switch, Selector Switch, 30 mm Size, 3 Position, 1No/1Nc, Lever, Green

Item: CU2DUA Model: XB4FK133G5Cross Ref: 55WG71
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€161.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelector Switch
Amps Consumption14 mA
Basic MaterialMetal
Bezel ColorChrome
Bezel MaterialMetal
ColorGreen
Contact Form1NO/1NC
Contact Rating0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
Device PresentationComplete Product
Fixing Collar MaterialZamak
Ip RatingIP66, IP67, IP69, IP69K
Lamp TypeLED
Lamp Voltage110-120V AC/DC
Mounting Diameter30.5 mm
Nema Contact Rating DesignationA600/Q600
Position3
Shape Of Signaling Unit HeadRound
Signalling TypeSteady
Switch Operation @ Position DNo Fourth Position
Type Of OperatorLever

Shipping Info:

Ship weight (kg) 0.1494
Ship height (cm)5.3
Ship length (cm)6.95
Ship width (cm)3.66
Country of OriginFR

Product Variants

ProductModelBezel MaterialBasic MaterialLamp VoltageSwitch Operation @ Position DIp RatingSwitch Operation @ Position CNema RatingLamp TypePrice
SCHNEIDER ELECTRIC XB5FK125G5 Illuminated Selector Switch, 30 mm Size, 2 Position | CU2BTV XB5FK125G5PlasticPlastic110-120V ACNo Fourth PositionIP66, IP67, IP69, IP69KNo Third Position-LED€138.38
SCHNEIDER ELECTRIC XB5FK124M5 Illuminated Selector Switch, 30 mm Size, 2 Position | CU2BTW XB5FK124M5PlasticPlastic230-240V ACNo Fourth PositionIP66, IP67, IP69, IP69KNo Third Position-LED€163.37
SCHNEIDER ELECTRIC XB5FK123B5 Illuminated Selector Switch, 30 mm Size, 2 Position | CU2BTX XB5FK123B5PlasticPlastic24V DCNo Fourth PositionIP66, IP67, IP69, IP69KNo Third Position-LED€135.76
SCHNEIDER ELECTRIC XB5FK125M5 Illuminated Selector Switch, 30 mm Size, 2 Position | CU2BTY XB5FK125M5PlasticPlastic230-240V ACNo Fourth PositionIP66, IP67, IP69, IP69KNo Third Position-LED€142.02
SCHNEIDER ELECTRIC XB5FK124G5 Illuminated Selector Switch, 30 mm Size, 2 Position | CU2BTZ XB5FK124G5PlasticPlastic110-120V ACNo Fourth PositionIP66, IP67, IP69, IP69KNo Third Position-LED€168.96
SCHNEIDER ELECTRIC 9001K11J35LY Illuminated Selector Switch, 30 mm Size, 2 Position | CU2BUA 9001K11J35LYMetalMetal-No Fourth Position-No Third PositionNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6LED€208.50
SCHNEIDER ELECTRIC XB5FK125B5 Illuminated Selector Switch, 30 mm Size, 2 Position | CU2BUB XB5FK125B5PlasticPlastic24V DCNo Fourth PositionIP66, IP67, IP69, IP69KNo Third Position-LED€133.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC XB4FK133G5 Selector Switch, Selector Switch, 30 mm Size, 3 Position, 1No/1Nc, Lever, Green
€161.78 /unit