Item | Boot |
Action Type | Maintained |
Bezel Material | Metal |
Color | Blue |
Contact Form | 1 NO |
Contact Rating | 10A @ 415V AC |
Head Material | Metal |
Nema Contact Rating Designation | A600/Q300 |
Number Of Operators | 1 |
Safety Rating | Zone 2 |
Terminal Connection | Screw Clamp |
Type Of Operator | Extended Push Button |
Ac Contact Rating | 1.2A @ 600V, 1.5A @ 480V, 3A @ 240V, 6A @ 120V |
Action | Momentary |
Dc Contact Rating | 0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V |
Hazardous Location Specification | Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2 |
Head/lens Color | Blue |
Ip Rating | IP66 |
Mechanical Operating Durability | 5 x 10^6 |
Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
Number Of Indicator Lights | 0 |
Operating Temperature - Maximum | 167°F |
Operating Temperature - Minimum | -4°F |
Operator Illumination | Non Illuminated |
Operator Material | Metal |
Operator Voltage Rating - Maximum | 415V AC |
Overall Depth | 2.83" |
Overall Height | 1.18" |
Overall Width | 1.82" |
Panel Mounting Hole Diameter | 22 mm |
Product Type | Push Button Operators |
Push Button Style | Flush |
Series | XB4 Series |
Standards | ANSI/ISA 12.12.01, CSA C22.2 NO.213, EN/IEC 60079-0:2009, EN/IEC 60079-1:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, ROHS, UL 60079-0, UL 60079-1, UL 60079-31, WEEE |