Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC XB4BG21GEX Key Selector Switch, 22 mm Size, 2 Position, Maintained/Maintained, 1NO, Left | CU2BVN

SCHNEIDER ELECTRIC XB4BG21GEX Key Selector Switch, 22 mm Size, 2 Position, Maintained/Maintained, 1NO, Left

Item: CU2BVN Model: XB4BG21GEXCross Ref: 292MJ0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€331.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelector Switch
Basic MaterialMetal
Bezel MaterialMetal
ColorBlack, Gray
Contact Form1NO
Contact Rating10A @ 415V AC
Key RemovalLeft
Operator Head MaterialMetal
Position2
Type Of OperatorSelector Switch
Key Removal PositionLeft
Number Of Positions2
Panel Mounting Hole Diameter22 mm
SeriesXB4 Series
Switch ActionMaintained/Maintained

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelContact FormKey RemovalOperator Head MaterialContact RatingKey NumberPrice
SCHNEIDER ELECTRIC XB4BS9445GEX Emergency Stop Push Button, 22 mm Size, 2 Position, Maintained/Maintained, Red | CU2BCX XB4BS9445GEX1NO/1NCCenterMetal10A @ 415V AC-€560.01
SCHNEIDER ELECTRIC XB4BG41GEX Key Selector Switch, 22 mm Size, 2 Position, Maintained/Maintained, 1NO | CU2BVM XB4BG41GEX1NOAny PositionMetal10A @ 415V AC-€366.80
SCHNEIDER ELECTRIC XB4BG61GEX Key Selector Switch, 22 mm Size, 2 Position, Momentary/Momentary, 1NO | CU2BVP XB4BG61GEX1NOLeftMetal10A @ 415V AC-€335.80
SCHNEIDER ELECTRIC XB4BG03GEX Key Selector Switch, 22 mm Size, 3 Position, Maintained/Maintained/Maintained | CU2BVQ XB4BG03GEX2NOAny PositionMetal10A @ 415V AC-€386.57
SCHNEIDER ELECTRIC XB4BG33GEX Key Selector Switch, 22 mm Size, 3 Position, Maintained/Maintained/Maintained | CU2BVR XB4BG33GEX1NOCenterMetal10A @ 415V AC455€420.47
SCHNEIDER ELECTRIC XB4BD25GEX Complete Selector Switch, 22 mm Size, 2 Position, Maintained/Maintained | CU2DMR XB4BD25GEX1NO/1NCNo KeyMetal10A @ 415V AC-€288.31
SCHNEIDER ELECTRIC XB4BJ21GEX Complete Selector Switch, 22 mm Size, 2 Position, Maintained/Maintained, 1No | CU2DMT XB4BJ21GEX1NONo KeyMetal10A @ 415V AC-€275.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC XB4BG21GEX Key Selector Switch, 22 mm Size, 2 Position, Maintained/Maintained, 1NO, Left
€331.67 /unit