Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SCHNEIDER ELECTRIC XB4BG21 Non-Illuminated Selector Switch Zamak/SS Chrome | AJ2JJA 6HK63

SCHNEIDER ELECTRIC XB4BG21 Non-Illuminated Selector Switch Zamak/SS Chrome

Item: AJ2JJA Model: XB4BG21Cross Ref: 6HK63
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€189.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Illuminated Select Switch
Basic MaterialMetal
Bezel ColorChrome
Bezel MaterialMetal
CamNo Cam
ColorChrome
Contact Rating10A @ 600V AC
Device PresentationComplete Product
Fixing Collar MaterialZamak
Includes(2) Keys
Key RemovalLeft
Mounting Diameter22 mm
Nema Contact Rating DesignationB600/Q600
Nema RatingNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 12, NEMA 13
Positive OpeningWithout
Shape Of Signaling Unit HeadRound
Switch Operation @ Position AO
Switch Operation @ Position BX
Switch Operation @ Position CNo Third Position
Switch Operation @ Position DNo Fourth Position
Type Of OperatorKeyed
Ac Contact Rating1.2A @ 600V, 3A @ 240V, 6A @ 120V
Key Removal PositionLeft
Panel Mounting Hole Diameter22 mm

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)4.7
Ship length (cm)8.6
Ship width (cm)3
Country of OriginFR

Product Details:

    • Bezel Color : Chrome

Product Variants

ProductModelSwitch Operation @ Position ASwitch Operation @ Position BSwitch Operation @ Position CBezel ColorKey RemovalOperator Head MaterialCamSwitch Operation @ Position DPrice
SCHNEIDER ELECTRIC XB5AG21 Non-Illuminated Selector Switch 1NO Stainless Steel 22mm | AH2QHC 2UZC7 XB5AG21OXNo Third PositionBlackLeft-No CamNo Fourth Position€152.98
SCHNEIDER ELECTRIC XB5AJ21 Non-Illuminated Selector Switch Polyamide 2P | AH2QHD 2UZC8 XB5AJ21OXNo Third PositionBlackNo KeyPolyamideNo CamNo Fourth Position€67.88
SCHNEIDER ELECTRIC XB5AD53 Non-Illuminated Selector Switch 22mm 3 Position Lever | AH2QHE 2UZD1 XB5AD53XOOOOXChromeNo KeyPolyamideNo CamNo Fourth Position€88.10
SCHNEIDER ELECTRIC XB5AJ53 Non-Illuminated Selector Switch 2NO B600/Q600 | AH2QHF 2UZD2 XB5AJ53XOOOOXBlackNo KeyPolyamideNo CamNo Fourth Position€83.13
SCHNEIDER ELECTRIC XB5AD33 Non-Illuminated Selector Switch 22mm 3 Position Keyed | AH2QHG 2UZD3 XB5AD33XOOOOXChromeNo KeyPolyamideNo CamNo Fourth Position€84.39
SCHNEIDER ELECTRIC XB5AD25 Non-Illuminated Selector Switch 22mm 2 Position Lever | AJ2DMR 48K793 XB5AD25OXNo Third PositionChromeNo KeyPlasticNo CamNo Fourth Position€83.55
SCHNEIDER ELECTRIC XB4BD21 Non-Illuminated Selector Switch 22mm 2 Position Lever | AJ2JHW 6HK59 XB4BD21OXNo Third PositionChromeNo KeyPolyamideNo CamNo Fourth Position€62.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC XB4BG21 Non-Illuminated Selector Switch Zamak/SS Chrome
€189.89 /unit