Item | Push Button |
Basic Material | Metal |
Color | Red |
Contact Form | 1 NC |
Contact Rating | 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC |
Features | China Rohs Regulation, Circularity Profile, Environmental Disclosure, Eu Rohs Directive, Green Premium Product, Mercury Free, Reach Free Of Svhc, Reach Regulation, Rohs Exemption Information, Toxic Heavy Metal Free |
Ip Rating | IP66, IP67, IP69, IP69K |
Legend | O |
Legend/background Color | Red, White |
Material | Metal |
Type Of Operator | Round Flush Button |
Ac Contact Rating | 1.2A @ 600V, 1.5A @ 480V, 3A @ 240V, 6A @ 120V |
Action | Momentary |
Bezel Material | Chrome |
Head Material | Metal |
Head/lens Color | Red |
Legend Background Color | Red |
Legend Color | White |
Manufacturer Warranty Length | 18 Months |
Nema Enclosure Rating | NEMA 4X, NEMA 13 |
Operator Illumination | Non Illuminated |
Operator Material | Metal |
Overall Depth | 2.05" |
Overall Height | 1.85" |
Overall Width | 1.18" |
Panel Mounting Hole Diameter | 22 mm |
Product Type | Push Button Operators |
Push Button Style | Flush |
Standards | BUREAU VERITAS, CSA, CSA C22.2 NO.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GERMANISCHER LLOYD (GL), JIS C8201-1, JIS C8201-5-1, LLOYD'S REGISTER, REACH, ROHS, UL 508, UL LISTED, WEEE |