Item | Push Button |
Action Type | Momentary |
Color | Universal |
Contact Form | 1NO |
Features | Vibration Resistance 5 Gn 2¿500 Hz)Iec 60068-2-6 , Vibration Resistance-5 GN 2..500 Hz, IEC 60068-2-6 |
Includes | Momentary-Unmarked, ZB4BA9 - Non-Illuminated Operators, ZB4BZ101 - Contact Blocks |
Legend | No Legend |
Legend/background Color | No Legend |
Nema Contact Rating Designation | A600/Q600 |
Number Of Operators | 1 |
Terminal Connection | Screw Clamp |
Ac Contact Rating | 1.2A @ 600V, 1.5A @ 480V, 3A @ 240V, 6A @ 120V |
Action | Momentary |
Bezel Material | Chrome |
Dc Contact Rating | 0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V |
Display Qty | 1 |
Head Material | Metal |
Head/lens Color | Black, Blue, Green, Red, White, Yellow |
Ip Rating | IP66 |
Mechanical Operating Durability | 5 x 10^6 |
Nema Enclosure Rating | NEMA 4X, NEMA 13 |
Number Of Indicator Lights | 0 |
Operating Temperature - Maximum | 158°F |
Operating Temperature - Minimum | -13°F |
Operator Illumination | Non Illuminated |
Operator Material | Metal |
Operator Voltage Rating - Maximum | 600V AC/DC |
Overall Depth | 2.05" |
Overall Height | 1.85" |
Overall Width | 1.18" |
Panel Mounting Hole Diameter | 22 mm |
Product Type | Push Button Operators |
Push Button Style | Flush |
Resistance Properties | Dust Resistant, Impact Resistant, Vibration Resistant, Watertight |
Series | XB4 Series |
Standards | BUREAU VERITAS, CSA, CSA C22.2 NO.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GERMANISCHER LLOYD (GL), JIS C8201-1, JIS C8201-5-1, LLOYD'S REGISTER, REACH, ROHS, UL 508, UL LISTED, WEEE |