Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC XAPA1100 Pushbutton Enclosure 22 mm Xap +Options | CU2CUU

SCHNEIDER ELECTRIC XAPA1100 Pushbutton Enclosure 22 mm Xap +Options

Item: CU2CUU Model: XAPA1100Cross Ref: 48U086
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€138.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Enclosure
Cable EntryUndrilled
Colour Of Base Of EnclosureGray
Colour Of CoverGray
Cover ColorGray
Device MountingFlush
Number Of Cut-outUndrilled
Usable Depth83 mm

Shipping Info:

Ship weight (kg) 0.504
Country of OriginFR

Product Variants

ProductModelMaterialHole SizeNumber Of ColumnsConduit SizeNumber Of HolesNema RatingColorDepthPrice
SCHNEIDER ELECTRIC 9001KYAF2 Enclosure Sheet Steel | AF9GJM 2EP71 9001KYAF2Metal30 mm13/4"2NEMA 1, NEMA 3, NEMA 13Gray3.63"€211.60
SCHNEIDER ELECTRIC 9001KYSS1 Metallic Enclosure | AF9GJN 2EP86 9001KYSS1Metal30 mm13/4"1NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 13-3.63"€247.27
SCHNEIDER ELECTRIC 9001KYSS3 Enclosure Stainless | AF9GJP 2EP88 9001KYSS3Stainless Steel30 mm1No Conduit Entrance Holes3NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 13-3.63"€527.91
SCHNEIDER ELECTRIC 9001KYSS4 Enclosure Stainless | AF9GJQ 2EP89 9001KYSS4Stainless Steel30 mm1No Conduit Entrance Holes4NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 13-3.63"€696.93
SCHNEIDER ELECTRIC 9001SKY1 Polymeric Enclosure | AF9GKN 2ER70 9001SKY1Plastic30 mm13/4"1NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Gray3 22/25"€141.20
SCHNEIDER ELECTRIC 9001SKY4 Enclosure Plastic | AF9GKU 2ER77 9001SKY4Plastic30 mm23/4"4NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 13-4 18/25"€391.76
SCHNEIDER ELECTRIC 9001KYAF1 Push Button Enclosure 30mm 1 Hole Steel | AF9JGZ 2NMA9 9001KYAF1Metal30 mm13/4"1NEMA 1, NEMA 3, NEMA 13Gray3.63"€205.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC XAPA1100 Pushbutton Enclosure 22 mm Xap +Options
€138.68 /unit