Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC XALD222H7 2 Button Control Station with Arrows | CU2CUH

SCHNEIDER ELECTRIC XALD222H7 2 Button Control Station with Arrows

Item: CU2CUH Model: XALD222H7Cross Ref: 48U099
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€195.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Enclosure
Positive OpeningWithout

Shipping Info:

Ship weight (kg) 0.2295
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelMaterialHole SizeNumber Of ColumnsConduit SizeNumber Of HolesNema RatingColorDepthPrice
SCHNEIDER ELECTRIC 9001KYAF2 Enclosure Sheet Steel | AF9GJM 2EP71 9001KYAF2Metal30 mm13/4"2NEMA 1, NEMA 3, NEMA 13Gray3.63"€211.60
SCHNEIDER ELECTRIC 9001KYSS1 Metallic Enclosure | AF9GJN 2EP86 9001KYSS1Metal30 mm13/4"1NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 13-3.63"€247.27
SCHNEIDER ELECTRIC 9001KYSS3 Enclosure Stainless | AF9GJP 2EP88 9001KYSS3Stainless Steel30 mm1No Conduit Entrance Holes3NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 13-3.63"€527.91
SCHNEIDER ELECTRIC 9001KYSS4 Enclosure Stainless | AF9GJQ 2EP89 9001KYSS4Stainless Steel30 mm1No Conduit Entrance Holes4NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 13-3.63"€696.93
SCHNEIDER ELECTRIC 9001SKY1 Polymeric Enclosure | AF9GKN 2ER70 9001SKY1Plastic30 mm13/4"1NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Gray3 22/25"€141.20
SCHNEIDER ELECTRIC 9001SKY4 Enclosure Plastic | AF9GKU 2ER77 9001SKY4Plastic30 mm23/4"4NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 13-4 18/25"€391.76
SCHNEIDER ELECTRIC 9001KYAF1 Push Button Enclosure 30mm 1 Hole Steel | AF9JGZ 2NMA9 9001KYAF1Metal30 mm13/4"1NEMA 1, NEMA 3, NEMA 13Gray3.63"€205.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC XALD222H7 2 Button Control Station with Arrows
€195.71 /unit