Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SCHNEIDER ELECTRIC XACA205 Pendant Push Button Station No/nc Yellow | AF9GMB 2EV31

SCHNEIDER ELECTRIC XACA205 Pendant Push Button Station No/nc Yellow

Item: AF9GMB Model: XACA205Cross Ref: 2EV31
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€248.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPendant Push Button Station
Action TypeMomentary
ApplicationControl Of Single Speed Hoist Motor
Depth11 4/5"
Height2.3"
Housing ColorYellow
Housing MaterialPolypropylene
LegendUp/Down
Nema Contact Rating DesignationA600/Q600
Nema RatingNEMA 4, NEMA 4X
Number Of Operators2
Number Of Speeds1
Operator ColorYellow
Type Of OperatorPush Button
Width3 1/2"
Ac Contact Rating1.2A @ 600V, 3A @ 250V
ActionMomentary
Enclosure ColorYellow
Enclosure MaterialPlastic
Hub StyleDead End
Includes Mechanical InterlockMechanical Interlock Included
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 1, NEMA 4, NEMA 4X, NEMA 5
Overall Depth2.8"
Overall Height11.61"
Overall Width2.05"
Product TypePendant Control Station
StandardsCSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)5.84
Ship length (cm)29.97
Ship width (cm)8.89
HS code8537109070
Country of OriginFR

Product Details:

    • Mechanical Interlock (Yes)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC XACA205 Pendant Push Button Station No/nc Yellow
€248.17 /unit