Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC TM172AP12PM Mounting Panel, Mounting Panel, Fixing Mode By Screws, Logic Controller M172 Performance | CV4NJT

SCHNEIDER ELECTRIC TM172AP12PM Mounting Panel, Fixing Mode By Screws, Logic Controller M172 Performance

Item: CV4NJT Model: TM172AP12PMCross Ref: 55WP25
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Panel
Accessory TypeMounting Panel
FeaturesFixing Mode By Screws
For Use WithLogic Controller M172 Performance
Compatible Product TypeLogic Controllers
Display Qty1
Product TypeMounting Panel
SeriesM171, M172
StandardsEU ROHS, REACH

Shipping Info:

Ship weight (kg) 0.0198
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC TM172AP12PM Mounting Panel, Fixing Mode By Screws, Logic Controller M172 Performance
€14.34 /unit