Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC SR3B261B Logic Relay 24VAC With Display | AF9HCZ 2GNR4

SCHNEIDER ELECTRIC SR3B261B Logic Relay 24VAC With Display

Item: AF9HCZ Model: SR3B261BCross Ref: 2GNR4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€625.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLogic Relay
Amps8A
DisplayLCD
Height4 6/25"
Input Voltage24V AC
Isolation Voltage1780V
Number Of Inputs16
Number Of Outputs10
Output TypeRelay
Protection TypeAgainst Inversion Of Terminals (Control Instructions Not Executed)
Rated Supply Voltage16 , 24V , 3048m , 4.4 mA , Program Memory On Each Power Up , With
Width568792"
Ac Voltage Rating24V AC
Clock IncludedClock Included
Current8A
Display Qty1
Display TypeLCD
Features(2) Programming Languages (FBD Or Ladder), Built-In Epsom Flash Memory, Malfunctions Diagnosing Display, Simple Programming, Zelio Soft Programming Software Included
Input Circuit Current - Maximum4.4 mA
Input Circuit Voltage - Maximum24V AC
Mounting StyleDIN Rail
Number And Type Of Inputs16 (Discrete)
Number And Type Of Outputs10 Relay
Number Of Counters16
Number Of Timers16
Output Circuit Current - Maximum8A
Output Circuit Voltage - Maximum30V DC, 250V AC
Output Circuit Voltage - Minimum5/24V AC/DC
Overall Depth2.34"
Overall Height3.54"
Overall Width4.91"
Product TypeModular Smart Relay
SeriesSR3 Series
Supply Voltage Rating24V AC

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)10.77
Ship length (cm)5.94
Ship width (cm)12.47
HS code8536490080
Country of OriginFR

Product Details:

    • Clock (Yes)
    • Counters (16)
    • Timers (16)
    • Special Features: With Display

Product Variants

ProductModelInput VoltageOutput TypeNumber Of OutputsNumber Of InputsAmpsDisplayHeightPrice
SCHNEIDER ELECTRIC SR3B101BD Logic Relay 24VDC With Display | AF9HCL 2GNN5 SR3B101BD24V DCRelay468ALCD4 6/25"€313.89
SCHNEIDER ELECTRIC SR3B102BD Logic Relay 24VDC With Display | AF9HCP 2GNN9 SR3B102BD24V DCTransistor468ALCD4 6/25"€330.26
SCHNEIDER ELECTRIC SR3B261BD Logic Relay 24VDC With Display | AF9HCT 2GNP4 SR3B261BD24V DCRelay10168ALCD4 6/25"€509.37
SCHNEIDER ELECTRIC SR3B262BD Logic Relay 24VDC With Display | AF9HCV 2GNP7 SR3B262BD24V DCRelay10168A-4 6/25"€541.78
SCHNEIDER ELECTRIC SR3B101B Logic Relay 24VAC With Display | AF9HCX 2GNR1 SR3B101B24V ACRelay468ALCD4 6/25"€329.27
SCHNEIDER ELECTRIC SR3B101FU Logic Relay 100-240VAC With Display | AF9HDB 2GNR8 SR3B101FU100-240V ACRelay468ALCD4 6/25"€318.01
SCHNEIDER ELECTRIC SR3B261FU Logic Relay 100-240VAC With Display | AF9HDD 2GNT2 SR3B261FU100-240V ACRelay10168ALCD4 6/25"€522.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC SR3B261B Logic Relay 24VAC With Display
€625.86 /unit